Beli drilling milling machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp67.999.900

    ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)
    atribut:
    • Width of Face Milling (mm): 80
    • Diameter of Vertical Milling (mm): 22
    • Diameter of Column (mm): 115
    • Max. Distance Spindle Nose to Table (mm): 745
    • Dimension of Worktable Surface (mm): 585x190
    • Max. Distance Spindle Nose to Base (mm): 1245
  2. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp85.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  3. KRISBOW Mesin Milling Universal
    Mulai

    Rp189.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  4. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  5. ORION Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp46.999.900

  6. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  7. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  8. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  9. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  10. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  11. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. DAYTON Lath (Mesin Bubut Besi)
    Mulai

    Rp129.999.900

    DAYTON Lath (Mesin Bubut Besi)
    atribut:
    • UNSPSC: 23171606
    • Application: Metal Turning
    • Frequency (Hz): 60
    • Phase: Single
  14. STAHLWILLE Open Ended Insert Tools (Kepala Kunci Pas)
    Mulai

    Rp819.900

    STAHLWILLE Open Ended Insert Tools (Kepala Kunci Pas)
    atribut:
    • Individual/Set: Individual Tools
    • Finish: Chrome-plated Finish
  15. TRUSCO Tabletop Drilling Machine Parts V-Belt
    Mulai

    Rp159.900

    TRUSCO Tabletop Drilling Machine Parts V-Belt
    atribut:
    • Suitable For: Motor side V belt M24
  16. Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah)
    Mulai

    Rp3.599.900

    Hi-Flow Pump Submersible Sewage WQ Series (Pump Celup Limbah)
    Deskripsi:
    1.Semi Closed ImpellerThe impeller adopts sei-closed and open shape of double-design . Because of symmetric channel , it is well balanced , stable running , small vibration , long service life and energy saving.2. Special Cable DesignThe special cable production process can prevent water leak to motor cabinet when cable cover is broken or the front of cable is submersed.3. Motor ProtectionSpecially designed submersible mototr with the protection level of IPX68,insulation class F. The allowed temperature rise is high ,submerged cooling effect is good , the actual temperature , rise is low. Its ensure motor can automatically cut off the power when supply in abnormal condition.Operating limitsProtection class 1 IP68Max. temperature :40°CMax PH :4—10
Daftar Harga drilling milling machine Terbaru October 2026
ORION Heavy Duty Drilling And Milling Machine (Mesin Bor Duduk)Rp67.999.900
TRUSCO Drilling Machine Table Type (Mesin Bor Duduk)Rp169.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp85.999.900
KRISBOW Mesin Milling UniversalRp189.999.900
KRISBOW Mesin BubutRp90.999.900
ORION Drilling And Milling Machine (Mesin Bor Duduk)Rp46.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
AS ONE Milling MachineRp46.999.900
KRISBOW Mesin Bor DudukRp2.199.900
HOZAN Desktop Milling MachineRp28.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)