Beli drill magnetic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- METABO Magnetic Drill (Mesin Bor Magnet)Deskripsi:-Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroudatribut:
- Max. Drill Depth (mm): 50
- KRISBOW Mesin Bor MagnetDeskripsi:MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
- Orange Magnetic DrillDeskripsi:Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
- BDS Mesin Bor Magnet OtomatisDeskripsi:The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
- Wipro Bor Magnetatribut:
- Horizontal Displacement (mm): 20
- Rated Frequency (Hz): 50
- Rated Voltage (V): 220
- Revolving Angle (°): 90
- NRT-PRO Mesin Bor Magnetatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Taper Number: MT#3
- Revolution Per Minute (rpm): 270
- Mesin HL Mesin Bor Magnetatribut:
- Taper: MT #3
- Frequency (Hz): 50
- No Load Speed (rpm): 320
- Rated Voltage (V): 220
- BOSCH Mesin Bor Magnetatribut:
- K3L License: Yes
- KENTA Touchable Magnetic DrillDeskripsi:Magnetic drill is a kind of electric tool for adhering and drilling on the horizontal level,side face and top face,and widely used in the building,bridge building,and ship building industries and so on.atribut:
- Rated Voltage (V): 220
- BOKY Mesin Bor Magnet dan Pelubangatribut:
- Power (W): 1600
Daftar Harga drill magnetic Terbaru December 2025
| JTC T Handle Gear Tap Wrench (Kunci T Ratchet) | Rp279.900 |
| JTC Tap And Die Set | Rp1.899.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| METABO Magnetic Drill (Mesin Bor Magnet) | Rp31.999.900 |
| KRISBOW Mesin Bor Magnet | Rp15.999.900 |
| Orange Magnetic Drill | Rp9.599.900 |
| DEWALT 2 Speed Magnetic Drill Press | Rp18.999.900 |
| NITTO KOHKI Mesin Bor Magnet Atra Master | Rp10.999.900 |
| WISON Mesin Bor Magnet | Rp15.999.900 |
| BDS Mesin Bor Magnet Otomatis | Rp43.999.900 |
Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)



















































































































































/P101539553-1.jpg)


/bmP103564418-1.jpg)









/j7P103444691-1.jpg)