Beli drill guide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. wolfcraft Drill Guide
    Mulai

    Rp859.900

    wolfcraft Drill Guide
    Deskripsi:
    Accurate drill work that cannot be done freehand is possible. Can also drill holes in round bars. Stable with non-slip rubber.
    atribut:
    • Drill Diameter: Listed
    • Size (mm): (Drill size) 4, 5, 6, 8, 10
  2. allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Mulai

    Rp709.900

    allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)
    Deskripsi:
    ALLSAFE ULTRASAFE REUSABLE EARPLUG. - The TPR (thermo-plastic rubber) material reusable earplug. - Triple-flange design ensures high protection level. - A proven triple-flange design make Ultrasafe earplugs a more comfortable fit for most ear canals. - The Ultrasafe earplug is durable, washable and reusable, reducing both waste and costs. - These earplugs have a Noise Reduction Rating (NRR) of 25dB (ANSI). - Product available in either zip-lock bag or plastic case for safe storage. - Non-toxic and non-irritating earplug. - Bright yellow color provides high visibility and for easy inspection. Recommended Industries/Use : - Agriculture. - Chemical. - Construction. - Fire Protection. - Forestry. - Manufacturing. - Medical. - Mining. - Oil and Gas. - Pharmaceutical. - Transportation. - Utilities. - Welding, etc.
    atribut:
    • Color: Yellow
  3. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  4. TRUSCO Awl Without Hole
    50%
    Mulai

    Rp68.900

    TRUSCO Awl Without Hole
    Deskripsi:
    -It is a penetration type and can be used by hammering.-Can be used for sewing, construction, cooking, etc.-Can be used for drilling of paper and cloth, as an aid for filing. -For drilling/sewing/handicraft, etc.-Drilling of paper and cloth, as an aid for filing.
    atribut:
    • Total Length: 180mm
    • Needle Materials: Steel/Nickel
    • Handle Materials: Wood
    • Purpose of Use: For drilling/sewing/handicraft, etc. Drilling of paper and cloth, as an aid for filing.
  5. TESTO LED Stroboscope
    Mulai

    Rp35.999.900

    TESTO LED Stroboscope
    Deskripsi:
    The testo 477 LED stroboscope makes stunningly fast movements look as if they are taking place in slow motion. This allows you to check and inspect machines and systems while they are still running, and measure speeds of up to 300 000 rpm. It is impossible to tell with the naked eye if the thread guide of a knitting machine is working properly. It therefore equally impossible to tell if there are any irregularities in vibration or rotational processes of machines or systems. But it’s a different story with the testo 477 LED stroboscope. That’s because the stroboscope emits a series of flashes which makes what you see appear as a "frozen image”. The testo 477 LED stroboscope can also measure the rotational speed of very small and hard-to-reach objects. And because there’s no need for reflex marks, there’s no need to stop the machines and no disruption to production processes either. LED stroboscope - technical features An extremely high measurement range of up to 300 000 flashes per minute (fpm) and a very high illumination of up to 1 500 Lux allow you to carry out rotational speed measurements of up to 300 000 rpm. A trigger input and output ensure connectivity to external systems and control via an external sensor. The LED stroboscope’s integrated impact protection and sturdy IP65 rated housing (which also allows it to be wiped down) ensure that the testo 477 can stand up to the rough and tumble of everyday use. And thanks to a longer battery operating time, you can carry out uninterrupted measurements for up to 5 hours. What’s included testo 477 LED stroboscope, carry case, trigger signal plug, calibration protocol, batteries.Speed measurements on ventilators, fans, and lathesThe testo 477 allows the speed measurement of very small objects or places that cannot be directly accessed - without interrupting the production process, as reflective markers are not required.Our powerful LED stroboscope testo 477 allows fast moving objects to appear in slow motion and determine the speed up to 300,000 revolutions per minute.Industrial maintenance and monitoring of product qualityUsing our testo 477 allows fast moving objects to appear in slow motion and conclusions to be drawn about rotational and vibratory movements. The "flashing light analysis” allows irregularities to be detected in systems and machines; for example, the detection of "vibration hotspots”, the monitoring of packaging machines, the checking of vibratory conveying technology, or the display of oscillation amplitudes. With the aid of stroboscopes, rotating production systems and belts are presented in slow motion, allowing evaluation of the product and manufacturing quality. For example, the thread guide on knitting machines can be monitored in the textiles industry, or the consistent image quality of printing machines.
    atribut:
    • Low level: < 1 V
    • Maximum Current: 50 mA
    • Protection Class: IP65
    • Reverse battery protection: yes
    • Battery Life: NiMH rechargeable battery: Approx. 11 h at 6000 fpm; Batteries: approx. 5 h at 6000 fpm (3xAA)
    • Display Size: multiline
    • Accuracy: 0.02 % of mv
    • Display Type: LCD (Liquid Crystal Display)
    • Flash Color: Approx. 6500 K
    • Flash duration: Can be adjusted
    • Flash intensity: 4800 Lux at 6000 FPM / 30 cm
    • Measuring range (fpm): 30 to 300000
    • Resolution (rpm): ±0.1 (30 to 999 fpm), ±1 (1000 to 300000 fpm)
  6. Star-M Corrugated Sheet Drill Bit Hand Operated (Mata Bor Atap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  7. SK Steel Pin Gauges Set
    Mulai

    Rp4.299.900

    SK Steel Pin Gauges Set
    atribut:
    • Circularity/cylindricality: Within 0.5μm
    • Diameter precision: ±0.8μm
    • Hardness: 650HV or more
  8. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  9. GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    GOSAVE Earplug Ultrafit (Penyumbat Telinga)
    Deskripsi:
    - 100% soft silicone material- Safe for ear- PVC Cord- PVC Box
  10. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  11. Star-M No.33 Screw Bit T-Bit Manual L=150mm (Bit Bor Kayu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp109.900

  12. Star-M Corrugated Sheet Drill Bit with Hexagon Shank (Mata Bor Atap)
    63%
    Mulai

    Rp72.900

    Star-M Corrugated Sheet Drill Bit with Hexagon Shank (Mata Bor Atap)
    atribut:
    • Material: Ordinary steel
    • Total Length (mm): 65
    • Groove Length (mm): 25
    • Purpose of Use: For installation of corrugated sheet hooks.
  13. First Tools Ratcheting Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp249.900

  14. TRUSCO Awl
    Mulai

    Rp119.900

    TRUSCO Awl
    atribut:
    • Material: Needle:Steel・Nickel, Handle:Wood
    • Total Length (mm): 175
    • Purpose of Use: For drilling/sewing/handicraft, etc. Drilling of paper and cloth, as an aid for filing.
  15. 3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    Rating:
    97% of 100
    (12)
    Mulai

    Rp30.900

    3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga)
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  16. SUPER TOOL Toggle Clamp Vertical Handle Type
    40%
    Mulai

    Rp169.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
Daftar Harga drill guide Terbaru October 2026
wolfcraft Drill GuideRp859.900
allsafe Reusable Earplug Ultrasafe TPR (Penyumbat Telinga)Rp709.900
METABO Mitre SawRp5.699.900
TRUSCO Awl Without HoleRp68.900
TESTO LED StroboscopeRp35.999.900
Star-M Corrugated Sheet Drill Bit Hand Operated (Mata Bor Atap)Rp149.900
SK Steel Pin Gauges SetRp4.299.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
GOSAVE Earplug Ultrafit (Penyumbat Telinga)Rp5.900
Mitutoyo Gauge Block Steel SetRp4.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)