Beli drill chuck key di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Drill Chuck HandleDeskripsi:Adaptable chuck is a compatible drill chuck handle for many.. Tightening the drill chuckDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Tool steel
- Dimension L1 (mm): 78
- Dimension L2 (mm): 45
- Compatible Chuck: 8-JT1
- Dimensions d (mm): Φ6
- INGCO Chuck KeyDeskripsi:INGCO Chuck Key (13 mm) // Kunci Kuncian Pembuka Cak Kepala Mata Bor Listrikatribut:
- Length (mm): 80
- TRUSCO Integrated Key-Less Drill ChuckDeskripsi:-It is a hook spanner for keyless chuck.-For TKL-1320, TKL-1330, TKL-1340
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- TRUSCO Key-less Drill Chuckatribut:
- Overall Length (mm): 105
- Weight (kg): 1.03
- Deflection Pricision: Less than 50micro
- Clutching Capability (mm): 0.5 - 13
- Mounting Taper: JT6
- Outer Diameter d (mm): 50.5
- monotaro Spring HookDeskripsi:Convenient for detaching the tension spring!. Removal of clutch spring, detachment of muffler spring etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (Width x Length) (mm): 80 x 155
- Material: Alloy steel (heat treatment)
- Main Compatible Vehicle: General purpose
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- Asahi Tools Hook Pin Spanner WrenchDeskripsi:-Optimum for attaching and detaching the round nut and bearing nut.-The hook part of the head is applied with milling processing after forged, have highly precise parallelism, and the round pin is also baked processing.-The surface is cathodic elect
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- SAN OU Drill ChuckDeskripsi:Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
- ASH Hook Spanner Wrenchatribut:
- Type: Hooking spanner
Daftar Harga drill chuck key Terbaru March 2026
| monotaro Drill Chuck Handle | Rp32.900 |
| Makita Chuck Key | Rp27.900 |
| INGCO Chuck Key | Rp13.900 |
| TRUSCO Integrated Key-Less Drill Chuck | Rp129.900 |
| TRUSCO Integrated Key-less Drill Chuck | Rp2.899.900 |
| TRUSCO Key-less Drill Chuck | Rp2.599.900 |
| SUNFLAG Drill Chuck | Rp429.900 |
| monotaro Spring Hook | Rp109.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| Makita Drill Chuck | Rp20.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































/P101001142-1.jpg)