Beli drill bit set for metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. K55 Square Tool Bit HSS
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

  2. Ishihashi Seiko Set Mata Bor Straight
    Mulai

    Rp869.900

    Ishihashi Seiko Set Mata Bor Straight
    Deskripsi:
    -Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
  3. Sherwood Sheet Metal Step Drills
    Mulai

    Rp179.900

    Sherwood Sheet Metal Step Drills
    atribut:
    • Material: High Speed Steel
  4. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

  5. MILWAUKEE Set Mata Bor Red Helix Cobalt
    Mulai

    Rp1.699.900

    MILWAUKEE Set Mata Bor Red Helix Cobalt
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  6. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  8. TOKU Taper Rod
    Mulai

    Rp2.699.900

    TOKU Taper Rod
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Shank Size: 22Hx83mm
    • Compatible Model: TJ-15 , TJ-15SV
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Working Air Pressure: 0.6MPa
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  9. YG1 Set Mata Bor Gold
    Mulai

    Rp1.099.900

    YG1 Set Mata Bor Gold
    Deskripsi:
    HSS Straight Shank, Normal Point
  10. Sherwood Set Mata Bor HSS
    Mulai

    Rp949.900

    Sherwood Set Mata Bor HSS
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
  11. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
  12. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  13. MILWAUKEE Folding Utility Knife
    Mulai

    Rp429.900

    MILWAUKEE Folding Utility Knife
    Deskripsi:
    The spring-loaded mechanism of these utility knives assists with folding out the blade.
  14. monotaro.id Pisau Bubut HSS
    Mulai

    Rp28.900

    monotaro.id Pisau Bubut HSS
    atribut:
    • Material: HSS
    • Type: M2
  15. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  16. INGCO Set Mata Bor HSS
    Mulai

    Rp39.900

    INGCO Set Mata Bor HSS
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  17. JLD Mata Bor Pagoda
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.900

  18. NACHI Mata Bor Shank Lurus
    Rating:
    100% of 100
    (4)
    Mulai

    Rp319.900

  19. K55 Step Drill HSS
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

Daftar Harga drill bit set for metal Terbaru January 2026
K55 Square Tool Bit HSSRp19.900
Ishihashi Seiko Set Mata Bor StraightRp869.900
Sherwood Sheet Metal Step DrillsRp179.900
NACHI Set Mata Bor Straight Shank HSS Milimeter TypeRp789.900
MILWAUKEE Set Mata Bor Red Helix CobaltRp1.699.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
MILWAUKEE Hole Saw KitRp1.199.900
TOKU Taper RodRp2.699.900
YG1 Set Mata Bor GoldRp1.099.900
Sherwood Set Mata Bor HSSRp949.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)