Beli drill bit hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp20.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  2. CHICAGO-LATROBE Drill Bit Set Reduced Shank HSS
    Mulai

    Rp1.699.900

    CHICAGO-LATROBE Drill Bit Set Reduced Shank HSS
    Deskripsi:
    The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.
    atribut:
    • Drill Bit Point Angle (°): 118
    • Finish - Machining: Black Oxide
    • Item: Reduced Shank Drill Bit Set
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
    • Cutting Direction: Right Hand
    • Shank Diameter (inch): 1/2
  3. KYK TCT Saw Blade for Wood
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    KYK TCT Saw Blade for Wood
    Deskripsi:
    Pisau potong kayu
  4. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp7.900

    CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    High performance HSS bits with 135 deg split point
  6. WESTWARD Set Mata Bor HSS Mechanics Length
    Mulai

    Rp1.599.900

    WESTWARD Set Mata Bor HSS Mechanics Length
    Deskripsi:
    The high-speed steel mechanics-length drill bits in these sets provide good flexibility and absorb some shock and vibration, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets include multiple drill bits in a range of sizes.
    atribut:
    • Drill Bit Point Angle (°): 135
    • Finish - Machining: Black & Gold
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
    • Largest Drill Bit Size (inch): 1/2
    • Smallest Drill Bit Size (inch): 1/16
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Depth:Dia. Ratio: 4xD
    • Drill Bit Case Type: Metal Index
    • Drill Bit Point Type: Split Point
    • Drill Bit Sizes Included (inch): 1/16; 3/32; 1/8; 5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 13/32; 7/16; 15/32; 1/2
    • Flute Type: Spiral
    • Includes: Metal Drill Index
    • Measurement System: Fractional Inch
    • Number of Drill Bits: 15
    • Standards: Not Rated
    • UNSPSC: 27112801
  7. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  8. DEWALT Straight Shank Drill HSS-G
    Mulai

    Rp319.900

    DEWALT Straight Shank Drill HSS-G
    Deskripsi:
    Dewalt HSS-G Jobber Metal Drill Bit- Diameter: 10 mm- Length: 133 mm- Pack Qty: 5 pcs
  9. BITEC Mata Gergaji Bundar Standar Multimaterial
    Mulai

    Rp60.900

    BITEC Mata Gergaji Bundar Standar Multimaterial
    atribut:
    • Type/Packing: 1 pc / paper box
  10. KRISBOW Set Mata Bor HSS
    Mulai

    Rp189.900

    KRISBOW Set Mata Bor HSS
    Deskripsi:
    HSS Twist Drill 1.5-6.5Mm Set 13Pc
  11. BITEC Mata Gergaji Bundar Standar untuk Kayu
    54%
    Mulai

    Rp78.900

    BITEC Mata Gergaji Bundar Standar untuk Kayu
    atribut:
    • Type/Packing: 1 pc / paper box
  12. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  14. CHICAGO-LATROBE Set Mata Bor Jobber HSS
    Mulai

    Rp809.900

    CHICAGO-LATROBE Set Mata Bor Jobber HSS
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Includes: Metal Drill Index
    • Shank Type - Machining: Straight
    • Coolant Fed: Non-Coolant Through
    • Drill Bit Case Type: Metal Drill Index
    • Drill Length Class: Jobber Length
    • Material - Machining: High Speed Steel
  15. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

Daftar Harga drill bit hss Terbaru March 2026
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp20.900
CHICAGO-LATROBE Drill Bit Set Reduced Shank HSSRp1.699.900
GEKKOU Straight Shank Cobalt DrillRp34.900
KYK TCT Saw Blade for WoodRp49.900
INGCO Straight Shank Drill HSSRp15.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)Rp7.900
WESTWARD Set Mata Bor HSS Mechanics LengthRp1.599.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
DEWALT Straight Shank Drill HSS-GRp319.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait