Beli dremel versatip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Temperature Controlled Soldering Iron
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  2. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  3. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp379.900

  4. Wipro Air Micro Die Grinder Kit
    Mulai

    Rp409.900

    Wipro Air Micro Die Grinder Kit
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  5. Mollar Gerinda Bor Mini
    Mulai

    Rp299.900

    Mollar Gerinda Bor Mini
    Deskripsi:
    Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkap
    atribut:
    • Collet Capacity: 3.2mm
    • Power (W): 130
    • No Load Speed (rpm): 10000-32000rpm
    • Voltage (V): 230V 50Hz
  6. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  7. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  8. KRISBOW Alat Ukir
    Mulai

    Rp199.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  9. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  10. goot Temperature Controlled Soldering Iron Tip
    Mulai

    Rp229.900

    goot Temperature Controlled Soldering Iron Tip
    atribut:
    • Iron Tip Name: phi8mm
  11. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  12. WISON Sroll Saw
    Mulai

    Rp2.299.900

  13. Sellery Soldering Iron
    Mulai

    Rp119.900

    Sellery Soldering Iron
    atribut:
    • Power Capacity (W/V): 30/220
  14. HOZAN Soldering Iron
    Mulai

    Rp189.900

    HOZAN Soldering Iron
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  15. Makita Scroll Saw
    Mulai

    Rp5.399.900

    Makita Scroll Saw
    atribut:
    • Cutting Capacity (mm): 50
    • Kedalaman Leher: 406mm / 16\"
    • Cut off (spm): 400 - 1.600
    • Electrical Power (W): 50
  16. BOSCH Router Bit Shank 1/4inch Straight
    Mulai

    Rp67.900

    BOSCH Router Bit Shank 1/4inch Straight
    atribut:
    • Type, Router Bit: straight bits
    • Shank (inch): 1/4
Daftar Harga dremel versatip Terbaru April 2026
goot Temperature Controlled Soldering IronRp159.900
Osaki Electric Engraver KitRp559.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp379.900
Wipro Air Micro Die Grinder KitRp409.900
Mollar Gerinda Bor MiniRp299.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
RYU Mini Die Grinder (Mesin Tuner)Rp349.900
KRISBOW Alat UkirRp199.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900
goot Temperature Controlled Soldering Iron TipRp229.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)