Beli dremel 3000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL High Speed Rotary Tool 3000atribut:
- Outer Dia. (mm): 56x50
- Total Length (mm): 188
- Power (V): 100
- Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
- No-load Speed (minute): 10000 to 28000
- Standard Accessory Collet Dia. (mm): 3.0, 3.2
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- DREMEL EngraverDeskripsi:Engraving tool with variable depth control, for engraving on a wide variety of materials like metal, glass, wood, plastics, ceramics, etc.This kit also includes a letter & number template for easy engraving of letters & numbers.
- DREMEL Corded Rotary ToolDeskripsi:Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.atribut:
- Maximum Speed (rpm): 35000
- DREMEL Mini Routeratribut:
- Compatible Collet Diameter: 0.8, 1.6, 2.4, 3.2mm
- Outer Diameter (mm): 32
- Standard accessory collet diameter (mm): 3.2, Dremel Chuck
- Total Length (mm): 153
- No Load Speed (rpm): 5000 to 22000
- DREMEL Rotary Tool Kitatribut:
- UNSPSC: 31160000
- DREMEL Rotary Tool Bit & Attachment SetDeskripsi:Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.atribut:
- Case Included: Yes
- Shank Diameter (inch): 1/8
- ANEX Screwdriver Soft Grip (Obeng)Deskripsi:Professional model made of high grade chrome molybdenum vanadium steel
- Foredom Die Grinder (Mesin Bor Gantung Tuner Korek)Deskripsi:Set of content:- Pedal kaki plastik pengatur kecepatan bor- Handle mata bor + kunci pembuka- Bor Gantung Foredom- Manual Bookatribut:
- Type: 1 arah
- Diameter (mm): 4
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- No Load Speed (rpm): 500-20000
- Power (W): 230
- Foredom Pegangan Gerinda Bor Mini Elektrikatribut:
- Material: Steel dan Alumunium
- DREMEL Chuckatribut:
- Grasp Range (mm): 0.8-3.2
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- NRT-PRO Mini Die Grinder SetDeskripsi:-Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishingatribut:
- Size Voltage (V-Hz): 220 to 50
- Power Level (W): 135
- Collet Capacity (mm): 3
- Variable Speed : (Speed Can Be Set)
- Speed (rpm): 10 - 35 (k)
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- PROXXON Dedicated BuffDeskripsi:Tip tool for micro polisher Apply abrasives such as wax to work.Polishing, polishing, removing dirtatribut:
- Thickness (mm): 5
- AS ONE Part Number: 64-8360-76
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Outer Diameter (φmm): 50
- Suitable Model: 27520, 27580
- Color: White
- Detachable Method: Magic tape
- TRUSCO Spiral TubeDeskripsi:- You can distinguish and identify the wiring visually in color.- Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
Daftar Harga dremel 3000 Terbaru March 2026
| DREMEL High Speed Rotary Tool 3000 | Rp3.899.900 |
| monotaro Drill Bit Set Hexagonal Shaft and Step Titanium Coated | Rp219.900 |
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.599.900 |
| DREMEL Engraver | Rp159.900 |
| DREMEL Corded Rotary Tool | Rp2.399.900 |
| DREMEL Mini Router | Rp2.399.900 |
| DREMEL Rotary Tool Kit | Rp2.299.900 |
| DREMEL Rotary Tool Bit & Attachment Set | Rp539.900 |
| ANEX Screwdriver Soft Grip (Obeng) | Rp82.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)





















































































































































/6sP101518244-38.jpg)






/P102082638-1.jpg)
/95P111294329-1.jpg)




%20Tisu%20Wajah/0tP101577029-10.jpg)