Beli drain cleaner ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Deskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- RIDGID Power Spin (Plus) Drain CleanerDeskripsi:An improved version of Power Spin (41408)! In addition to manual operation, drainage pipes can be cleaned by installing an electric drill. Uses a max core cable that does not easily twist. Since it has an auto feed function, you can send and return the cable by pulling the trigger. Since the cable can be stored in the drum, there is no need to worry about soiling the floor. Ideal for cleaning sinks, bathrooms, and shower room drains.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Pipe Diameter (Φmm): 20 to 40
- Operating Distance (m): Cleaning: 7.6
- Cable Diameter (Φmm): 6
- RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)Deskripsi:The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.atribut:
- Cable Size (inch): 7/8 & 1-1/4
- Cable Size (mm): 22 & 32
- Drain Capacity (mm): 50-200
- Drain Line Capacity (inch): 2-8
- Included Standard: Mitt, Guide Hose, Decoupler
- Motor Output (HP): 3/4
- Motor Power (W): 1248
- Operating Speed (rpm): 700
- Voltage/Frequency (V/Hz): 115/60
- Thor Copper Hammer (Martil / Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- RIDGID Drain CleanerDeskripsi:Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
- Wipro Copper Hammer with PVC Handle (Martil / Palu)atribut:
- Handle Material: PVC
- TOLSEN Drain Cleaner (Pembersih Saluran Air)Deskripsi:- Full flexible plated spring steel- With plastic handle- With "S" hook, zinc plated- Packing: color label with shrinkatribut:
- Size (mmxm): Ø5.5x3
- RIDGID Drain Cleaner MachineDeskripsi:The K-1500 Sectional Machine - For 2" to 8" Drain and Sewer Lines The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages – indoors or out. High-speed cleaning gets the job done faster and better.atribut:
- Cable Size (inch): 7/8, 1 1/4
- Frequency (Hz): 50/60
- Included: A-1 Mitt, A-12 Pin Key, Rear Guide Hose
- Line Size (inch): 2-8
- Motor Power (HP): 3/4
- Motor Speed (rpm): 710
- Voltage (V): 220-230
- RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Rothenberger Drain Cleaning Machines R 600 Set (Mesin Pembersih Saluran Air)Deskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- RIDGID Switch for K-50 Drain Cleaner Sectional Machine (Tombol Mesin Pembersih)atribut:
- Catalog Number: 95845
- BETA Folding Tool Trolleyatribut:
- Height (mm): 995
- Length (mm): 395
- Material: Body = Steel, Handle = Aluminium
- Maximum Loading Capacity (kg/unit): 50
- Number of Tiers: 4
- Opening Width (mm): 765
- Uniform Load Capacity (kg/tier): Deep = 20, Top = 10, Drawer = 10
Daftar Harga drain cleaner ridgid Terbaru October 2026
| RIDGID Sectional Machine (Mesin Pembersih Saluran Air) | Rp40.999.900 |
| KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air) | Rp219.900 |
| RIDGID Drain Cleaner (Mesin Pembersih Saluran Air) | Rp7.999.900 |
| RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air) | Rp43.999.900 |
| Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa) | Rp1.999.900 |
| RIDGID Power Spin (Plus) Drain Cleaner | Rp3.299.900 |
| RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air) | Rp96.999.900 |
| Thor Copper Hammer (Martil / Palu Tembaga) | Rp719.900 |
| RIDGID Drain Cleaner | Rp8.299.900 |
| RIDGID Drum Machine (Mesin Pembersih Saluran Air) | Rp22.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/k9P102047729-16.jpg)
/k4P101515724-12.jpg)
/4mP111466166-1.jpg)
/jwP110220716-1.jpg)
/avP105300391-1.jpg)
%20Drain%20Cleaner/g5P110828581-1.jpg)
/49P112313153-1.jpg)
/6vP102130247-5.jpg)

/itP102241677-19.jpg)
/P102946466-1.jpg)
/q6P110003942-1.jpg)

/dnP102047491-5.jpg)
/dgP102047484-12.jpg)
/P101004165-1.jpg)
/m3P102048795-3.jpg)

/d6P102048474-16.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)