Beli download film di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Logitech Optical Mouse USBDeskripsi:BENAR-BENAR SEDERHANANyaman, mudah, dan siap digunakan. Ini adalah mouse full-size dengan desain sangat cerdas yang sederhana dan siap memenuhi semua kebutuhanmu tanpa rewel. Colokkan saja kabel via port USB dan kamu dapat mulai bekerja dengan mouse yang siap beraksi.SYSTEM REQUIREMENTS- USB-A cable- Requires: an empty USB port- Windows 7, 8, 10 or later- macOS 10.5 or later- Linux Kernels 2.6+Sensor technology- Optical Search- DPI (Min./Max.): 1000±Button- Number of buttons: 3 (Left/Right Click, Middle Click)Scrolling- Line by line scrolling- Scroll Wheel: Yes, opticalContinuity- Black plastic: 72% Post Consumer Recycled (PCR) material PACKAGE CONTENTS- Mouse- User guideSPARE PARTS NUMBER- 910-050005atribut:
- Dimensions (HxWxT) (mm): 113x62x38
- Dimensions (mm): 400x275x30
- Fan Size (mm): 140x140
- Fan Speed (rpm): 1000 ± 10%
- Voltage (V): DC 5
- Power (W): 1.75
- KOKUYO Tack Index For Ink Jet PrinterDeskripsi:Index label can be created neatly with inkjet printer. Easy to align by using easy label printing software . If you visit Kokuyo's homepage on the Internet, you can downloadatribut:
- Total thickness (mm): 0.18
- Compatible: Inkjet (dye, pigment)
- Size: A4
- Whiteness (%): About 95
- Basis Weight (g/m²): 160
- Label Thickness (mm): 0.12
- TESTO Mini Data LoggerDeskripsi:Does your work involve the warehousing or storage of climate-sensitive items (food, drugs, archive media, museum exhibits, metal parts susceptible to rust film, etc.)? Or would you like to keep a check on the building climate, for example monitoring how your tenants use ventilation? Then continuous recording of temperature and humidity readings can be very useful for you. The testo 174H mini data logger for temperature and humidity provides you with competent support for this kind of measurement task. It may be small, but it achieves great (measurement) results.This is what the mini data logger for temperature and humidity offersThe current measuring values and any possible violations of limit values can be read on the mini data logger’s display. Its measurement data memory can reliably record up to 16¿000 measuring values. Saved measurement data will not be lost even when the battery is empty or being replaced.The testo 174H mini data logger has internal sensors which measure temperature and humidity. The humidity sensor is a capacitive Testo humidity sensor with long-term stability which has an accuracy of up to ±3 % RH when measuring humidity. With an accuracy of ±0.5 °C, the internal NTC temperature sensor is particularly high-precision and covers a measuring range from -20 to +70 °C.Particularly practical: the mini data logger runs on standard batteries (2x CR 2032) which you can replace yourself at any time.Programming and analysis with the data logger for temperature and humiditySoftware is used to programme and read your mini data logger as well as to analyze measurement data on the PC. You have a choice of three software versions: ComSoft Basic software - available as a free download - for fast programming of the mini data logger and easy analysis of measurement data ComSoft Professional software - can also be ordered as an option - offers a variety of possibilities for detailed analysis of temperature and humidity readings ComSoft CFR 21 Part 11 software - can also be ordered as an option - the best solution for special requirements according to CFR 21 Part 11 in the pharmaceutical sectorAdvantage of the set: the mini data logger is ready to use straight awayA USB interface is needed to programme and read your mini data logger for temperature and humidity. If you decide on this set, it includes a USB interface which means a speedy start for your measuring tasks.Attention: Please download the newest software version before using the USB interface for the first time. The software can be found in the download area. Product Includes: testo 174H mini data logger set for temperature and humidity, including USB interface for programming and reading the mini data logger, wall bracket, batteries (2 x CR 2032 lithium) and calibration protocol.Monitoring and documentation of building climate Temperature and relative humidity are crucial factors when it comes to assessing air quality and comfort levels in indoor areas, e.g. in workplaces. Both values can be monitored and documented over the long term using data loggers.They are also very well suited for checking ventilation systems or for assessing any building moisture which occurs.The use of special software means measurement configurations can be carried out individually and recorded measurement data can be both analysed and archived. Monitoring and documentation of storage temperature and humidity Correct compliance with storage temperature and humidity is an important prerequisite for the quality assurance of many products, e.g. in the area of food and pharmaceutical products.As a general rule, data loggers are used to do this. They automatically check and document the profile of the ambient conditions and thus make a crucial contribution to verifiable preservation of product quality.Viewing breaches of limit values directly on the display means you can respond quickly to temperature and humidity deviations. In addition, with the help of the configuration and read-out software, customer-specific measurement configurations can be carried out and recorded measurement data can be both analysed and archived. Monitoring and documentation of transport temperature and humidity For all goods which react sensitively to temperature and humidity fluctuations or have to be stored within a predefined range, uninterrupted measurement data recording and documentation play a major role.Incorrect conditions during transport can lead to major losses of quality, including the total loss of value of the products that require monitoring.Using a data logger, shipments can be checked for compliance with the specified temperature and humidity ranges and the data can then be read, analysed and archived by means of special software.atribut:
- Measuring Rate: 1 min - 24 h
- Memory: 16,000 Measuring values
- Battery Type: 2x3V button cell (CR 2032)
- Dimensions (mm): 60x38x18.5
- Product/Housing Material: Plastic
- Storage Temperature: -40 to +70 °C
- NILFISK Vacuum DryDeskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Aver PTZ CameraDeskripsi:The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
Daftar Harga download film Terbaru February 2026
| Logitech Optical Mouse USB | Rp239.900 |
| KOKUYO Tack Index For Ink Jet Printer | Rp159.900 |
| TESTO Mini Data Logger | Rp4.799.900 |
| NILFISK Vacuum Dry | Rp10.999.900 |
| Philips Essential Bohlam LED | Rp24.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp47.900 |
| Aver PTZ Camera | Rp2.799.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)