Beli dongkrak transmisi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OTC Vehicle Component Jack
    Mulai

    Rp79.999.900

    OTC Vehicle Component Jack
    Deskripsi:
    Transmission jacks lift, lower, and position a transmission to safely and easily remove, repair, or install it. They have an adjustable head for aligning with transmission bolts' patterns and pins. These heavy-duty jacks have casters for mobility and straps or chains to secure equipment when moving.
    atribut:
    • UNSPSC: 24101612
    • For Vehicle Type: Trucks
    • Frame Material: Steel
    • Handle Type: Pump
    • Jack Type: Transmission Jack
    • Lifting Actuator: Manual Handle
    • Power Source: Hydraulic
  2. KRISBOW Dongkrak Transmisi Mobil Standing
    Mulai

    Rp7.399.900

    KRISBOW Dongkrak Transmisi Mobil Standing
    Deskripsi:
    Krisbow dongkrak transmisi mobil standing ERLSTH5 adalah alat bantu yang sangat efisien untuk menurunkan dan memasang transmisi, mesin, atau differential yang jauh lebih mudah. Dongkrak transmisi standing ini mampu mengangkat beban maksimal hingga 500 kg. Dilengkapi empat roda yang stabil dan mudah bergerak untuk stabilitas lebih yang memudahkan saat memperbaiki mesin.
    atribut:
    • Minimal Height (cm): 87
    • Maximal Height (cm): 180
    • Dimensions (cm): 56x37x90
    • Color: Yellow
    • Maximum Loading Capacity (kg): 500
  3. JTC Telescopic Transmission Jack
    Mulai

    Rp19.999.900

    JTC Telescopic Transmission Jack
    atribut:
    • CUFT: 3.4ft
  4. WESTWARD Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp12.999.900

    WESTWARD Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.
    atribut:
    • Item: Transmission Jack
  5. MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Mulai

    Rp3.999.900

    MAXPRO Transmission Floor Jack (Dongkrak Transmisi)
    Deskripsi:
    - This jack a lifting device designed only for lifting part of the total vechile (ie. one wheel) do not move or dolly the vechile while itis on the jack- Position this jack to only lift on the areas of the vechile as specified by the vechile manufacture- After lifting the vechile, always support the load with appropriately rate vechile support stands before working on the vechile- Do not overload this jack beyond its rated capacity. overloading can cause demage to or failure of the jack.- This jack designed only for use on hard level surfaces capable of sustaining the load. use on other than hard level surfaces can result in jack instabillity and possible of the load.- Center load on the jack adapter before lifting vechile. off center loads and loads lifted when the jack is not can cause loss of load or demage to the jack.- Failure to heed this warning may result in loss of load. demages to the jack and/or jack failure resulting in personal injury or property demage.
  6. TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp229.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  7. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  8. NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Mulai

    Rp34.999.900

    NAGASAKI Transmission Jack (Dongkrak Transmisi)
    Deskripsi:
    To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
    atribut:
    • Capacity (kg): 800
    • Full Length (mm): 800
    • Full width (mm): 850
    • Minimum Height (mm): 900
    • Middle Height (mm): 1330
    • Maximum Height (mm): 1800
    • Oil Capacity: About 1.8
    • Power Lift (mm): 900
    • Sidewise Slide (mm): 40
    • Table cradle (Forward and Backward tilt) (°): 15
  9. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  10. TEKIRO Jack Stand (Penyangga Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TEKIRO Jack Stand (Penyangga Kendaraan)
    Deskripsi:
    TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  11. MAXPOWER Hydraulic Jack Hard Plastic Box (Dongkrak Hidrolik)
    Mulai

    Rp509.900

  12. TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Mulai

    Rp2.899.900

    TEKIRO Hydraulic Floor Jack Double Pump (Dongkrak Buaya)
    Deskripsi:
    untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi 650mmx330mmx253mmx109mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton bentuik ceper dengan dimensi Fungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton Material : carbon steelKetinggian minimum 10, 9cmmaksimum 51, 44cm
    atribut:
    • Material: Carbon Steel
    • Size (t): 3
    • Dimension 1 (mm): 650
    • Dimension 2 (mm): 330
    • Dimension 3 (mm): 253
    • Dimension 4 (mm): 109
    • Dimension 5 (mm): 60
    • Dimension 6 (mm): 42.3
    • Dimension 7 (mm): 528
  13. MAXPRO Motorcycle Bike Lift
    Mulai

    Rp8.299.900

    MAXPRO Motorcycle Bike Lift
    atribut:
    • Maximum Height (mm): 780
  14. JTC Telescopic Transmission Jacks
    Mulai

    Rp31.999.900

    JTC Telescopic Transmission Jacks
    atribut:
    • Capacity: 1T
  15. WESTWARD Transmission Lift
    Mulai

    Rp14.999.900

    WESTWARD Transmission Lift
    Deskripsi:
    The Westward® 2200-lb. air/manual telescoping transmission jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases, and transaxles. This telescopic-style transmission jack is for use under an overhead lift or in a garage pit. Fully-adjustable tilting heads.
    atribut:
    • Item: Transmission Lift
Daftar Harga dongkrak transmisi Terbaru October 2026
KRISBOW Transmission Hydraulic Jack (Dongkrak Hidrolik)Rp4.399.900
OTC Vehicle Component JackRp79.999.900
KRISBOW Dongkrak Transmisi Mobil StandingRp7.399.900
JTC Telescopic Transmission JackRp19.999.900
MAXPRO Transmission JackRp3.799.900
WESTWARD Transmission Jack (Dongkrak Transmisi)Rp12.999.900
MAXPRO Transmission Floor Jack (Dongkrak Transmisi)Rp3.999.900
KRISBOW Hydraulic Jack Garage (Dongkrak Hidrolik)Rp519.900
TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Rp229.900
TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Rp8.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)