Beli distributor thermocouple di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mollar Hot Air GunDeskripsi:- Berbobot ringan dan mudah dipakai- Ceramic core menjaga heathing element agar lebih awet- Dilengkapi thermo-couple control untuk menjaga suhu yang tepat- Dilengkapi koper dan perlengkapan Hotgun yang lainnya- Spareparts tersedia lengkapatribut:
- Voltage: 220V
- Frequency: 50Hz
- Power (W): 400
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- Custom Digital Sound Level MeterDeskripsi:-An illuminance meter with a data logger function equipped with an SD slot.(SD card sold separately)-Data can be easily recorded on SD card and useful for data analysis on site.-With data hold, auto power off, backlight, MAX/MIN memory function.-K thermocouple temperature can be measured with the use of a K thermocouple sensor sold separately. -Illuminance measurement in office and work site.atribut:
- Measuring Range: 30 to 130 (dB)
- Resolution: 0.1dB
- Frequency Range: 20 to 8000Hz
- Power Supply: AAA Dry Battery x 4 (Accessory)
- W x D x H: 83x42x272mm
Daftar Harga distributor thermocouple Terbaru March 2026
| Mollar Hot Air Gun | Rp459.900 |
| TESTO Temperature Data Logger | Rp6.999.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| Custom Digital Sound Level Meter | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)