Beli distributor pipa maspion di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp3.900

    Fort Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
  2. King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Mulai

    Rp13.900

    King Da Jeng (KDJ) Stop Kran PVC KDJ-100
    Deskripsi:
    Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
  3. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (14)
    Mulai

    Rp1.599.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  4. Non Brand Manual Ball Valve
    Mulai

    Rp90.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  5. Non Brand PVC Pipe & Pipe Nipple
    Mulai

    Rp98.900

    Non Brand PVC Pipe & Pipe Nipple
    Deskripsi:
    Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.
    atribut:
    • UNSPSC: 40142318
    • Application: Non-Potable Water; Potable Water
    • Color: Gray
    • Fitting Compatibility: Schedule 80
    • Material: PVC
    • Maximum Operating Pressure (psi): 425 (@ 73°F)
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
    • Nominal Pipe Size (inch): 1/2
    • Outside Diameter (inch): 21/25
    • Overall Length (inch): 10
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ASTM D1784; ASTM D2467; NSF 14; NSF 61
    • Thread Configuration: Threaded on Both Ends
  6. Non Brand ABS Drain, Waste & Vent Pipe
    Mulai

    Rp859.900

    Non Brand ABS Drain, Waste & Vent Pipe
    Deskripsi:
    Single-pressure encapsulated switches install into HVAC systems and react to changes in refrigerant pressure by making or breaking an electrical connection. They are compact and self-contained but are less protected than standard pressure controls and sensors.
    atribut:
    • UNSPSC: 40142115
    • Application: Drainage; Non-Potable Water
    • Color: Black
    • Fitting Compatibility: Schedule 40
    • Material: ABS
    • Maximum Operating Temperature (°F): 180
    • Minimum Operating Temperature (°F): -40
    • Overall Length (ft): 10
    • Schedule: Schedule 40
    • Side A Connection Type: Unthreaded
    • Side B Connection Type: Unthreaded
    • Standards: ASTM F628
    • Thread Configuration: Unthreaded
  7. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp739.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  8. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  9. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. VICTOR Oxy-Fuel Torch Kit
    Mulai

    Rp9.999.900

    VICTOR Oxy-Fuel Torch Kit
    Deskripsi:
    These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.
    atribut:
    • Torch Head Angle (°): 90
    • Torch Style: Victor
Daftar Harga distributor pipa maspion Terbaru April 2026
Fort Cable Ties (Pengikat / Kabel Tis)Rp3.900
King Da Jeng (KDJ) Stop Kran PVC KDJ-100Rp13.900
Sanken Water Dispenser Bottom Loading (Galon Bawah)Rp1.599.900
Non Brand Manual Ball ValveRp90.900
Non Brand PVC Pipe & Pipe NippleRp98.900
Non Brand ABS Drain, Waste & Vent PipeRp859.900
MILWAUKEE VALVE Butterfly ValvesRp739.900
Onda Seal Tape (Seltip)Rp5.900
Non Brand Lakban LantaiRp45.900
STARRETT Shaft Alignment ClampsRp16.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)