Beli distributor gps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSatribut:
- Catalog Number: 44473
- Battery Life: Approximately 16 hours
- BLUEBIRD Touch Mobile ComputerDeskripsi:The EF400 is a pocket-sized touch mobile computer with 4inch display for maximum portability and easy grip, making it ideal in field mobility applications. Built for harsh environments with protection against water and dust and multiple drops from 1.2 meter. - Data Capture: Scanning: 1D/2D imager, Camera: 13 MP Autofocus with flash (rear), 2.0 MP Fixed focus (front), NFC: (Optional) ISO 14443 Tyle A &B, ISO 15693, MiFare - Communication: WPAN: Bluetooth 4.1 BLE, Class 1, WLAN: 802.11a/b/g/n/d/h/i, WWAN: (Optional) LTE, UMTS/HSPA/HSPA+, GSM/GPRS/EDGE, Satellite(for WWAN only): A-GPS, GLONASS, BeiDouatribut:
- Display: 4inch WVGA (800x480)
- Operating System: Android 6.X with GMS, Windows 10 IoT Mobile Enterprise
- CPU: 1.2 GHz Quad Core
- Memory (GB): RAM: 2, Flash: 16
- Battery (mAh): 2860/3.8V (standard), 5720/3.8V (extended)
- Dimensions (mm): 136.3x68x15.9
- Icom VHF Handheld TransceiverDeskripsi:Compact Body (WxHxD; 156.5x66.5x110.1 mm; 6.2x2.6x4.3 in)Easy Installation in Limited SpacePowerful Front Mount SpeakerDelivers Loud and Clear AudioBuilt-in Class D DSC with a CH70Dedicated ReceiverIntuitive Operation withIcom’s Marine User InterfaceEasy-to-Read Full Dot-Matrix DisplayHM-237B DetachableHand Microphone SuppliedIPX7 Submersible Construction(1 m depth of water for 30 minutes)AquaQuake™ Prevents Audio Degradationfrom a Water-Logged SpeakerMade in Japan Quality and ReliabilityOther FeaturesCommon NMEA interface for external GPS/NAV connectionMA-500TR Class B AIS transponder compatibleTag scan and favorite channel functionsDual/tri-watch function for monitoring CH16 and/or call channelPriority scan functionDisplay and keypad backlightingExternal speaker connectionWeather channel with weather alert
Daftar Harga distributor gps Terbaru March 2026
| RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS | Rp99.999.900 |
| Daytona Moto GPS Radar LCD Car Stay | Rp299.900 |
| Daytona Moto GPS Radar LCD Bike Stay | Rp339.900 |
| BLUEBIRD Touch Mobile Computer | Rp20.999.900 |
| Icom VHF Handheld Transceiver | Rp2.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20VHF%20Handheld%20Transceiver/4rP105711171-1.jpg)