Beli distributor dewalt jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Concrete Drill Extreme-2 SDS Plus
    66%
    Mulai

    Rp28.000

    DEWALT Concrete Drill Extreme-2 SDS Plus
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  2. DEWALT Dust Shroud
    Mulai

    Rp3.899.900

    DEWALT Dust Shroud
    Deskripsi:
    These shrouds fit DEWALT angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA’s Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.
    atribut:
    • Accessory Type: Dust Shroud
  3. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  4. DEWALT Expansion Head
    Mulai

    Rp1.999.900

    DEWALT Expansion Head
    Deskripsi:
    These PEX expansion heads fit specific series of DEWALT PEX expanders. Also known as PEX expander heads, they are sized for specific PEX tubing sizes and are color-coded by size to get a proper match with tubing.
    atribut:
    • Product Type: PEX Expansion Head
    • Manufacturer Part Number: DCE40038
    • Compatible Material Type: PEX
    • Expander Head Size (inch): 3/8
    • Maximum Compatible Pipe Size (inch): 3/8
    • Minimum Compatible Pipe Size (inch): 3/8
    • For use with: DEWALT Expander
    • Series: M12(TM) ProPEX(R)
    • UNSPSC: 27111607
  5. DEWALT Cable Stripper
    Mulai

    Rp9.999.900

    DEWALT Cable Stripper
    Deskripsi:
    These cable strippers run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • Includes: Belt Clip
    • Power Source: Cordless
    • Voltage (V): 20 DC
    • Features: Adjustable Onboard LED Light; Quick-Release Bushings; Variable Speed Trigger
    • Cordless Tool Kit Contents: Bare Tool
    • Manufacturer Part Number: DCE151B
    • Battery Platform: 20V Max
    • Compatible Battery Grainger Part Number: 21RV46
    • Compatible Battery Manufacturer Part Number: DCB203
    • Compatible Maximum Wire/Cable Diameter: 900 kcmil
    • Compatible Minimum Wire/Cable Diameter: 6 AWG
    • Compatible Wire/Cable Type: THHN/XHHW Copper and Aluminium Cable
    • Cutting Capacities: 6 AWG to 750 MCM Copper, 900 MCM Aluminium
    • Maximum Strip Length (inch): 4
    • Overall Length (inch): 10
    • Series: 20V MAX (TM)
    • UNSPSC: 27111510
  6. DEWALT Caulk Gun
    Mulai

    Rp3.399.900

    DEWALT Caulk Gun
    Deskripsi:
    These cordless caulk guns are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • Color: Yellow/Black
    • Construction: Plastic
    • For use with: DCE570; DCE580; Mfr. No. DCE560
    • Includes: Nozzle; Replacement Hardware; Replacement Plunging Rod; Sausage Tube
    • Type: Sausage Tube
    • UNSPSC: 27112906
  7. DEWALT Battery
    Mulai

    Rp469.900

  8. DEWALT Drain Cleaning Cable
    Mulai

    Rp2.799.900

    DEWALT Drain Cleaning Cable
    Deskripsi:
    These cables fit specific types and series of DEWALT drain cleaning equipment.
    atribut:
    • Includes: Auger
    • Head Type: Bulb
    • Product Type: Black Oxide Drain Cable
    • Manufacturer Part Number: DCD2005
    • Cable Diameter (inch): 5/16
    • Cable End Type: Bulb Auger
    • Cable Length (ft): 25
    • Cable Material: Steel
    • Compatible Cleaner Manufacturer Part Number: DCD200
    • Compatible Cleaner Series: DCD200
    • Compatible Machine Type: Drain Guns
    • Core Type: Inner Core
    • Max. Pipe Diameter (inch): 2 1/2
    • Min. Pipe Diameter (inch): 1 1/2
    • UNSPSC: 47121808
  9. DEWALT Grinder Guard
    Mulai

    Rp489.900

    DEWALT Grinder Guard
    Deskripsi:
    These guards fit DEWALT angle grinders to deflect sparks, debris, and shattered wheel or disc fragments away from the user. They must remain attached to the grinder during operation to comply with OSHA standards.
  10. DEWALT Disc Backup Pad
    Mulai

    Rp399.900

    DEWALT Disc Backup Pad
    Deskripsi:
    DeWalt disc backup pads are available with adhesive/PSA or hook-and-loop mounting. Choose from soft, hard, or medium density.
    atribut:
    • Density: Medium
    • UNSPSC: 31191505
  11. DEWALT Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    DEWALT Belt
    atribut:
    • Compatible for: DWE6421/DWE6423
  12. DEWALT Die Set
    Mulai

    Rp2.299.900

    DEWALT Die Set
    Deskripsi:
    These replacement blades and dies fit specific DEWALT cutters to replace old blades and dies or change to different ones.
    atribut:
    • Compatible Cutter Grainger Part Number: 39RV88; 39RW27
    • Type: Replacement Cutting Die
    • UNSPSC: 27112805
  13. DEWALT Pad SA
    Mulai

    Rp169.900

    DEWALT Pad SA
    atribut:
    • Compatible for: DWE6421
  14. DEWALT Dust Port Connector
    Mulai

    Rp699.900

    DEWALT Dust Port Connector
    Deskripsi:
    DEWALT dust-port adapters connect a compatible saw to a dust collection system to eliminate dust that can obscure the cut line and to reduce airborne dust.
    atribut:
    • Material: Plastic
    • Accessory Type: Dust Port Connector
    • Size (inch): 1 1/2
    • For use with: Mfr. No. DCS577 7 1/4inch Worm Drive Style Saw
    • UNSPSC: 40161503
  15. DEWALT Masonry Drill
    34%
    Mulai

    Rp9.900

    DEWALT Masonry Drill
    Deskripsi:
    Applications- Typically used for drilling anchor, plastic plug, fixing or pipeworkclearance holes- Suitable for masonry, brick/blockwork, stone
  16. DEWALT Liner
    Mulai

    Rp679.900

    DEWALT Liner
    atribut:
    • Accessory Type: Liner
    • UNSPSC: 47121607
  17. DEWALT Random Orbital Sander
    Mulai

    Rp1.499.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  18. DEWALT Dust Bag
    Mulai

    Rp579.900

    DEWALT Dust Bag
    Deskripsi:
    Dust bags connect to the back of a compatible miter saw to collect dust and shavings. They help keep a workspace clean and minimize the amount of dust in the air.
    atribut:
    • Includes: Dust Bag
    • Length (inch): 16
    • Accessory Type: Dust Bag
    • Height (inch): 2
    • Width (inch): 6
    • For use with: All DEWALT(R) Miter Saws
    • UNSPSC: 27112709
  19. DEWALT Grinding Dust Shroud
    Mulai

    Rp3.499.900

    DEWALT Grinding Dust Shroud
    Deskripsi:
    These shrouds fit DEWALT angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA’s Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.
    atribut:
    • Accessory Type: Grinding Dust Shroud
    • UNSPSC: 40161503
Daftar Harga distributor dewalt jakarta Terbaru December 2025
DEWALT Concrete Drill Extreme-2 SDS PlusRp28.000
DEWALT Dust ShroudRp3.899.900
DEWALT Drill Bit SetRp779.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT Expansion HeadRp1.999.900
DEWALT Cable StripperRp9.999.900
DEWALT Caulk GunRp3.399.900
DEWALT BatteryRp469.900
DEWALT Drain Cleaning CableRp2.799.900
DEWALT Grinder GuardRp489.900

Data diperbarui pada 17/12/2025 (Harga belum termasuk PPN)