Beli distributor alat outdoor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Lakban Anti Slip Outdoor (Selotip)
    48%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp159.900

    TRUSCO Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.
    atribut:
    • Abrasive Type: Silicon Carbide, Aluminium Oxide
    • Adhesive: Acrylic
    • Adhesive Force (N/25mm): 20
    • Base Material: Aluminium Foil
    • Tape Thickness (mm): 0.8
    • Tensile Strength (N/25mm): 147
  2. TRUSCO Fluorescent Anti-Slip Tape (Outdoor)
    Mulai

    Rp279.900

    TRUSCO Fluorescent Anti-Slip Tape (Outdoor)
    Deskripsi:
    For outdoor use.(Places require waring something on foot)
    atribut:
    • Color: Yellow/Black (Zebra)
    • Abrasive Type: Aluminium Oxide
    • Adhesive Force (N/25mm): 15
    • Base Material: Resin Finished Cloth
    • Tape Length (m): 3
    • Tape Thickness (mm): 0.85
    • Tensile Strength (N/25mm): 740
    • Applications: For Outdoor Use.(Places Require Waring Something on Foot)
    • Purpose of Use: For outdoor (overall walking place except bare feet)
  3. monotaro Lakban Anti Slip Outdoor (Selotip)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp289.900

    monotaro Lakban Anti Slip Outdoor (Selotip)
    Deskripsi:
    Produk ini juga sering disebut dengan Safety Walk Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 5
    • Abrasive Type: Mineral Particles (Aluminium Oxide)
    • Adhesive Power (g/25mm): 1500
    • Base Material: Aluminium Foil
    • Durability (years): about 1 to 1.5 (standard)
    • Extensibility (%): 25
    • Operating Temperature Range (°C): - 5 to 50
    • Specification: Both indoor and outdoor use.
    • Tape Thickness (mm): 1.55 (± 0.3)
    • Tensile Strength (kgf/25mm): 6
    • Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
  4. TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)
    45%
    Mulai

    Rp239.900

    TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)
    atribut:
    • Type: Roll type
    • Base Material: Polyester film
    • Abrasive Grain: Aluminium Oxide
    • Tape Thickness (mm): 0.8
    • Adhesive: Acrylic
    • Tensile Strength (N/25mm): 383
    • Adhesive Force (N/25mm): 32
  5. Kenmaster Botol Penyemprot Air
    Rating:
    100% of 100
    (4)
    Mulai

    Rp4.900

  6. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  7. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  8. TRUSCO Braid Hose Polyurethane Flameproof Type (Selang Benang / Selang PU / Selang Anti Panas)
    59%
    Mulai

    Rp2.599.900

    TRUSCO Braid Hose Polyurethane Flameproof Type (Selang Benang / Selang PU / Selang Anti Panas)
    Deskripsi:
    Use:Pneumatics and instrumentation control equipment, etc.
    atribut:
    • Finishing Material: Flame-Retardant Polyurethane Resin
    • Maximum Working Pressure (MPa): 1.5
    • Overall Length (m): 100
  9. TRUSCO Polyurethane Braid Hose Flameproof Type with Coupling (Selang PU)
    67%
    Mulai

    Rp419.900

    TRUSCO Polyurethane Braid Hose Flameproof Type with Coupling (Selang PU)
    Deskripsi:
    Use:Pneumatics and instrumentation control equipment, etc.
    atribut:
    • Finishing Material: Flame-Retardant Polyurethane Resin
    • Maximum Working Pressure (MPa): 1.5
  10. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  11. Redbo Single Phase Welding Machine (Mesin Las)
    Mulai

    Rp7.099.900

    Redbo Single Phase Welding Machine (Mesin Las)
    atribut:
    • Insulation class: F
    • Protection Class: IP21S
  12. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  15. CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp479.900

    CHEETAH Sepatu Safety Ankle Boots Rebound 7106H (Sepatu Proyek)
    Deskripsi:
    CHEETAH merek terpercaya untuk Sepatu Safety dan Alat Pelindung Diri dengan banyak type untuk berbagai tempat kerja anda
    atribut:
    • SNI License: Yes
    • Color: Black
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
Daftar Harga distributor alat outdoor Terbaru October 2026
TRUSCO Lakban Anti Slip Outdoor (Selotip)Rp159.900
TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Rp279.900
monotaro Lakban Anti Slip Outdoor (Selotip)Rp289.900
TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)Rp239.900
Kenmaster Botol Penyemprot AirRp4.900
Scotch-Brite SabutRp6.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
TRUSCO Braid Hose Polyurethane Flameproof Type (Selang Benang / Selang PU / Selang Anti Panas)Rp2.599.900
TRUSCO Polyurethane Braid Hose Flameproof Type with Coupling (Selang PU)Rp419.900
SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Rp579.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)