Beli distributor FACOM di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif)Deskripsi:- Professional quality tool works with conventional and distributor less (DIS) ignition systems. - Heavy chrome plated die cast metal housing with protective rubber nose. - Large LED makes readings easy. - Works on all 12 volt gasoline engines. - Detachable heavy duty inductive pick-up clamps and leads for easy operation and replacement. - Bright xenon flash tube provides concentrated light for easy visibility of timing mark. - Functions : Advance : 0-60 Degrees BTDC. Tach : 200-10000 RPM. Dwell : 0-99.9%. Volt : 0-16V.
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- PROTO Micrometer Torque WrenchDeskripsi:Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.atribut:
- Handle Color: Silver
- Counterclockwise Accuracy (%): ± 6
- Rotation: Clockwise and Counterclockwise
- Handle Material: Alloy Steel
- Finish: Chrome
- Material: Alloy Steel
- Torque Limiting Mechanism: Click-Type
- Visual/Audible Indicators: Audible Click
- PROTO Hex Key Set (Kunci L)Deskripsi:These folding hex key sets contain multiple hex keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of hex keys for a range of fastener head sizes.atribut:
- End Shape: Hex
- Driver Material: Alloy Steel
- Material: Steel
- Finish: Black Oxide
- STARRETT Feeler Gauge (Pengukur Celah)atribut:
- Blade Material: Steel
- Blade Style: Long Blade
- Blade Width (inch): 1/2
- Finish: Unfinished
- Non-Magnetic: No
- PROTO Impact Socket 1/2inch Drive - 6 Point (Mata Sock Impact)atribut:
- Drive Size (inch): 1/2
- Finish: Black Oxide
- Length Type: Standard
- Point Size: 6
- Specification AS: SAE AS4984A
- PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)atribut:
- Finish: Satin
- Point Size: 12
- Specification ASME: ASME B107.100
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- PROTO Torque Multiplieratribut:
- Input Drive (inch): 1/2
- PROTO Adjustable Wrench (Kunci Inggris)Deskripsi:General purpose adjustable wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Type: Adjustable
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- PROTO Pry Bar Alignment (Linggis)atribut:
- Handle Color: Black
- Bar Color: Black
- Bar Shape: Round
- Finish: Black Oxide
- Type: Pry Bars
- Bar Material: Steel
- End Angle Style: Offset, Straight
- End Style: Point
- Standards: ASME B107.52
- PROTO Sliding T-Handle (T Bar)Deskripsi:Sliding T-style breaker bars have a sliding drive plug that the socket attaches to and is perpendicular to the bar. The sliding drive plug can be repositioned to make the handle shorter for use in tight spaces or longer to increase the amount of torque required to loosen overtightened fasteners.atribut:
- Corrosion Resistant: Yes
- Handle Shape: T-Handle
- Drive Tool Style: Sliding T-Handle
- Handle Type: T Shape
- Material: Alloy Steel
- Finish: Chrome
- Head Type: Standard
- Standards: ASME B107.10M
- PROTO Double Open End Wrench Set (Kunci Pas)Deskripsi:Open end wrench sets can come with different opening angles on each end for access to fasteners in tight spaces. They have a wrench head on each end and can access fasteners from the top and side compared to box wrenches that can only access a fastener from the top. These double end wrenches are SAE (inch) size and can have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Single End/Double End: Double End
- Container Type: Vinyl Pouch
- Opening Type: Rounded
- Tether Style: Not Tether Capable
- Container Color: Red
- Handle Color: Silver
- Handle Type: One Piece
- Head Type: Standard
- Material: Alloy Steel
- Wrench Product Grouping: Wrench Sets
- Wrench Shape: Straight
Daftar Harga distributor FACOM Terbaru November 2026
| FACOM Torque Wrench | Rp7.499.900 |
| FACOM Combination Wrench Large (Kunci Ring Pas) | Rp149.900 |
| FACOM Double Open End Wrench (Kunci Pas) | Rp149.900 |
| JONNESWAY Voltage Tester Digital Advance Timing Light with Tach/Dwell (Alat Uji Kelistrikan Otomotif) | Rp3.699.900 |
| STANLEY Adjustable Wrench (Kunci Inggris) | Rp71.900 |
| PROTO Micrometer Torque Wrench | Rp2.099.900 |
| PROTO Hex Key Set (Kunci L) | Rp119.900 |
| MILWAUKEE Screwdriver Set (Obeng) | Rp229.900 |
| STARRETT Feeler Gauge (Pengukur Celah) | Rp35.900 |
| PROTO Impact Socket 1/2inch Drive - 6 Point (Mata Sock Impact) | Rp139.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/qyP103200970-1.jpg)
/P101519579-1.jpg)
/plP104081921-1.jpg)
/g3P103687579-1.jpg)

/60P107287216-1.jpg)
/g1P107298577-9.jpg)
/foP106097564-1.jpg)
/koP103498744-1.jpg)
/20P103498072-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/1iP107274054-7.jpg)
/g4P107287580-1.jpg)
/5dP107278193-1.jpg)
/7xP103498285-1.jpg)
/7oP107274276-1.jpg)
/fiP107299558-5.jpg)
/n1P107292829-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)