Beli disk brake di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint Brake Rotor Tool
    Mulai

    Rp419.900

    BluePoint Brake Rotor Tool
    Deskripsi:
    Brake Rotor ToolYA9329A- Use to rotate piston back into caliper cylinder when replacing pads- Also rotates parking brake cylinder back into the caliper cylinder onvehicles with four wheel disc brakes- For 1975 and later Ford and Mercury plus som
  2. KAISIN Protective Face Mask KN-95 (Masker KN95)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  3. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  4. Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp159.900

    Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
    atribut:
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
    • Construction: Single layer
    • Shrink Completion Temperature (°C): 90
    • Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
    • Characteristic: Flame retardant, flexible, insulating
    • Color: Black
    • Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • Ratio: 2:01
    • Shrink Temperature: 90 degrees Celsius or higher
    • Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
  5. Daytona Caliper Piston Reverse Tool (Perkakas Rem Motor)
    Mulai

    Rp2.599.900

    Daytona Caliper Piston Reverse Tool (Perkakas Rem Motor)
    atribut:
    • Compatible Vehicle Model: General purpose
  6. KYOTO TOOL (KTC) Disc Brake Piston Tool
    Mulai

    Rp1.699.900

    KYOTO TOOL (KTC) Disc Brake Piston Tool
    Deskripsi:
    - A dedicated tool for pushing disc brake pistons (single-piston and 2-piston types).- Single-piston calipers, parallel-piston calipers, and opposed 2-piston calipers from light cars to small trucks (2t class).*It cannot be used for the parking brake integrated brake caliper.
  7. AKEBONO Kampas Rem Depan
    Mulai

    Rp339.900

    AKEBONO Kampas Rem Depan
    Deskripsi:
    AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
  8. SENSI Protective Mask KN95 (Masker KN95)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp14.900

    SENSI Protective Mask KN95 (Masker KN95)
    Deskripsi:
    Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.
    atribut:
    • Bacterial Filtration Efficiency (BFE): 99% @3µm
    • Particulate Filtration Efficiency (PFE): 99% @0.1µm
  9. Pertamina Brake Fluid DOT 3 (Cairan Rem)
    Mulai

    Rp45.900

    Pertamina Brake Fluid DOT 3 (Cairan Rem)
    Deskripsi:
    PERTAMINA BRAKE FLUID DOT 3 PLUS diformulasikan secara khusus untuk memenuhi STANDAR FMVSS 116 performance DOT 3.PERTAMINA BRAKE FLUID DOT 3 PLUS memiliki titik didih tinggi yang mengurangi kemungkinan penguapan cairan atau vapor lock, sehingga memastikan operasi rem aman.PERTAMINA BRAKE FLUID DOT 3 PLUS memiliki perlindungan korosi yang baik dan memberikan efek rendah pada seal rem.KEUNGGULANTitik didih yang lebih tinggi daripada minyak rem konvensional DOT 3 membuat performa pengereman optimal bahkan dalam pengereman beban yang berat yang disebabkan oleh kecepatan dan berat kendaraan, atau mengemudi stop & go.Memberikan perlindungan yang lebih baik terhadap korosi dalam sistem pengereman kendaraan untuk menjaga performa pengereman yang optimal.Kompatibel dengan seal rem sehingga memberikan masa pakai yang lebih lama.Stabilitas termal yang tinggi membuat fluida ini tidak mudah rusak pada suhu tinggi yang disebabkan oleh pengereman ekstrem.Stabilitas kimia yang sangat baik sehingga tidak mudah rusak akibat reaksi kimia.PENGGUNAANPERTAMINA BRAKE FLUID DOT 3 PLUS disarankan digunakan untuk kendaraan Jepang, Korea dan lainnya baik roda empat atau dua dengan drum atau disk brake, bahkan ABS dan juga sistem kopling hidrolik
    atribut:
    • Volume (L): 0.3
  10. Onehealth Masker KN95 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Onehealth Masker KN95 (Masker KN95)
    Deskripsi:
    - Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501
    atribut:
    • Type: Earloop
  11. WAKASA Piston Caliper Avanza
    Mulai

    Rp119.900

    WAKASA Piston Caliper Avanza
    atribut:
    • Application For: TOYOTA AVANZA F 60
  12. WAKASA Piston Caliper Granmax
    Mulai

    Rp119.900

    WAKASA Piston Caliper Granmax
    atribut:
    • Application For: DAIHATSU GRANDMAX S 401
  13. Comet Theo KN95 Mask (Masker KN95)
    Mulai

    Rp58.900

    Comet Theo KN95 Mask (Masker KN95)
    Deskripsi:
    COMET THEO KN95 Mask memiliki desain dengan rongga antara mulut dan masker sehingga lebih nyaman digunakan karena mulut tidak menempel dengan masker.Dengan 5 lapis perlindungan yang sudah teruji di lab terakreditasi. Sehingga cocok digunakan untuk kebutuhan industrial maupun sehari-hari. KN95 Mask menawarkan kualitas terbaik sehingga akan nyaman dan aman saat dipakai meskipun dalam waktu lama dan dalam berbagai kegiatan karena mudah untuk bernapas (disarankan Kemenkes penggunaan maksimal 6 jam).
    atribut:
    • Number of Layer (ply): 5
    • Material: Melt-blown non woven, Cotton, Earloop band, Nose wire
    • Standard: CE, ISO 13485, BFE ≥ 95%
  14. Jito Respirator Mask KN95 (Masker KN95)
    Mulai

    Rp84.900

    Jito Respirator Mask KN95 (Masker KN95)
    Deskripsi:
    JITO Masker KN95 4 Ply Earloop Putih - Box isi 20 pcsJITO Masker KN95 merupakan masker berbentuk unik yang berikan perlindungan ekstra bagi pengguna. Yaitu bentuk maskernya yang dapat melekat sempurna di wajah pengguna, perpaduan 4 lapisan filter yang kuat, dan elasik tebal yang tetap nyaman walau dalam penggunaan waktu yang lama.Masker JITO teruji efektif menyaring bakteri, virus dan partikel, karena telah melalui sertifikasi Nelson Lab. USA dan telah terdaftar di Kemenkes serta memiliki nomor izin edar AKD.
    atribut:
    • Type: KN95
    • Mask Type: Earloop (Cantol)
    • Number of Ply: 4
    • Marketing Authorization Number of KEMENKES RI: 21603120657
  15. 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
  16. KAISIN Duckbill Protective Face Mask (Masker Duckbill)
    Mulai

    Rp39.900

    KAISIN Duckbill Protective Face Mask (Masker Duckbill)
    Deskripsi:
    Dikemas satuan dengan plastik lebih steril, bebas kuman, dan bakteri.Pabrik sudah memiliki sertifikat ISO (ID : 21001 CA) sudah melalui hasil uji laboratorium dari lab yang terakreditaasi dari negara (USA, Eropa, Taiwan, dan Indonesia) yaitu sertifikat dari Nelson No. 1363956-S01, Centexbel No. 1363956-S01, TTRI No. TAG91839, ITB No. 009.M.1/11.C09.78/PM/2020Dengan BFE (Bacterial Filtration Efficiency) ≥ 99%
    atribut:
    • Number of Ply: 3
    • Dimensions (mm): 210x95x105
Daftar Harga disk brake Terbaru October 2026
BluePoint Brake Rotor ToolRp419.900
KAISIN Protective Face Mask KN-95 (Masker KN95)Rp36.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)Rp159.900
Daytona Caliper Piston Reverse Tool (Perkakas Rem Motor)Rp2.599.900
KYOTO TOOL (KTC) Disc Brake Piston ToolRp1.699.900
AKEBONO Kampas Rem DepanRp339.900
SENSI Protective Mask KN95 (Masker KN95)Rp14.900
Pertamina Brake Fluid DOT 3 (Cairan Rem)Rp45.900
Onehealth Masker KN95 (Masker KN95)Rp43.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)