Beli disc grinding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Grinding Disc
    Mulai

    Rp8.900

    TOTAL Grinding Disc
    Deskripsi:
    Flat Centre - Align. For Iron Pipes, Iron Elbows, Hollow Iron etc. Suitable for Total Angle Grinder/Hand Grinding TG1071008 series.
  2. INGCO Grinding Wheel Abrasive Metal (Batu Gerinda Poles)
    Mulai

    Rp18.900

    INGCO Grinding Wheel Abrasive Metal (Batu Gerinda Poles)
    atribut:
    • Application For: Cutting disc for metal
  3. METABO Flexiamant Grinding Disc
    Mulai

    Rp49.900

    METABO Flexiamant Grinding Disc
    Deskripsi:
    Universal disc for all metal processing requirementsHardness: mediumHigh cutting output with long tool lifeMaximum working speed 80 m/s
    atribut:
    • Quality Class: A 24-N
    • Version: Offset
  4. JOTUN Gardex Primer (Cat Dasar)
    Mulai

    Rp149.900

    JOTUN Gardex Primer (Cat Dasar)
    atribut:
    • Color: White
    • Spread Rate (m²): 13.5
    • Coat: 1
    • Dry Time (hour): 4
  5. 3M Paper Grinding Wheel Flap Disc (Amplas Susun)
    Mulai

    Rp1.199.900

    3M Paper Grinding Wheel Flap Disc (Amplas Susun)
    Deskripsi:
    The sharp sharpness of the 3M Cubitron II fiber disc lasts a long time.It has less bite than a grindstone and gives a beautiful finish.Longer lasting than traditional paper discs.The sharp sharpness reduces the work load.The work is hard to burn due to low heat generation.For grinding work such as welding beat removal, post-cutting polishing, chamfering, and black leather removal.
    atribut:
    • Outer Diameter (mm): 100
    • Hole Diameter (mm): 15/16
    • Maximum Peripheral Speed (m/s): 72
    • Number of Blades: 60
    • Maximum Number of Rotations (rpm): 13800
    • Blade Length (mm): 25
    • Granularity (#): 60
  6. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  7. INGCO Grinding Disc
    Mulai

    Rp16.900

    INGCO Grinding Disc
    Deskripsi:
    INGCO Grinding Disc 4" // Mata Batu Gerinda Asah Poles 4 Inch
    atribut:
    • Size (mm): 115x6.0x22.2
  8. METABO Flexiamant Super Grinding Disc
    Mulai

    Rp62.900

    METABO Flexiamant Super Grinding Disc
    Deskripsi:
    Universal disc for all metal processing requirementsEspecially suitable for deburring and grinding edges, also for cast processingHardness: hardGood cutting output with extremely good tool lifeMaximum working speed 80 m/s
    atribut:
    • Version: Offset
  9. York Grinding Wheel DPC T27 (Batu Gerinda Poles)
    Mulai

    Rp24.900

    York Grinding Wheel DPC T27 (Batu Gerinda Poles)
    Deskripsi:
    Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders - Recommended Grinding Angle 25 to 35°. IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
  10. METABO Unitized Fleece Compact Grinding Disc
    Mulai

    Rp719.900

    METABO Unitized Fleece Compact Grinding Disc
    Deskripsi:
    Made from pressed fleece materialFor cleaning and polishing surfaces, for smoothing weld seams; reduces the number of working stages requiredFor alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steelsThe fleece compact disc can be shaped with the profiling file (626396000)Maximum working speed: 60 m/sMaximum speed: 6,000 /minRecommended speed: 3,000 /min
  11. HARDEN Sekrap Besi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    HARDEN Sekrap Besi
    Deskripsi:
    -Terbuat dari baja karbon tinggi-Gagang dan pisau yang dirancang bagus -Dipanaskan dan ditempa-Gagang kayu beech-Halus dan dengan lapisan berkilau-Tepinya tajam untuk menghilangkan noda membandel dengan mudah-Prosedur multi-manufaktur profesional-Anti korosi, kepadatan tinggi & ketangguhan yang kuat-Aman tanpa kerusakan-Tampilan profesional, hemat dan kuat-Begitu memukau, kuat dan tidak mudah rontok, dengan jaminan keamanan-Gagang kayu beech, dengan lubang gantung.-Desain yang mudah disesuaikan dengan suasana toko sederhana.
  12. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  13. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  14. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  15. TOTAL Lithium-Ion Angle Grinder
    Mulai

    Rp509.900

    TOTAL Lithium-Ion Angle Grinder
    Deskripsi:
    Package comes with: 1 pc Auxiliary handle 1 pc Spanner
    atribut:
    • Battery: Compatible with 2.0Ah and 4.0Ah batteries
    • Disc Diameter (mm): 100
    • Package Dimensions (cm): 32.5x12.4x10.7
    • Spindle Thread: M10
    • Voltage (V): 20 ⎓
  16. WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    Mulai

    Rp24.900

    WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)
    atribut:
    • Grade: 24 ( Kasar )
    • Hardness: Q ( Keras )
    • Abrasive & Ring Dimension (mm): 180x6x22.2
    • Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
    • Main Abrasive Material: Brown Fused Alumina Oxide
    • Maximum Speed (rpm): 8580 (80M/S)
  17. METABO Novoflex Grinding Disc
    Mulai

    Rp39.900

    METABO Novoflex Grinding Disc
    Deskripsi:
    Quality Novoflex: powerful entry-level classHardness: medium-hardUniversal use in metal processingGood cutting output with good tool lifeMaximum working speed 80 m/s
    atribut:
    • Quality Class: A 24
    • Version: Offset
Daftar Harga disc grinding Terbaru October 2026
TOTAL Grinding DiscRp8.900
INGCO Grinding Wheel Abrasive Metal (Batu Gerinda Poles)Rp18.900
METABO Flexiamant Grinding DiscRp49.900
JOTUN Gardex Primer (Cat Dasar)Rp149.900
3M Paper Grinding Wheel Flap Disc (Amplas Susun)Rp1.199.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
INGCO Grinding DiscRp16.900
METABO Flexiamant Super Grinding DiscRp62.900
York Grinding Wheel DPC T27 (Batu Gerinda Poles)Rp24.900
METABO Unitized Fleece Compact Grinding DiscRp719.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait