Beli dinamo wipro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 220
    • Number of Poles: 4
    • Phase: 1
    • Motor Speed (rpm): 1450
  2. Wipro Electromotor 1 Phase 220V 6P 950Rpm
    Mulai

    Rp2.999.900

    Wipro Electromotor 1 Phase 220V 6P 950Rpm
    atribut:
    • Voltage (V): 220
    • Number of Poles: 6
    • Phase: 1
    • Motor Speed (rpm): 950
  3. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  4. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp929.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  5. monotaro.id Plas Chamois (Lap Kanebo)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp6.900

    monotaro.id Plas Chamois (Lap Kanebo)
    Deskripsi:
    monotaro.id Plas Chamois dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
    atribut:
    • Color: Yellow
  6. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  7. Wipro Socket Set (Set Kunci Sok)
    Mulai

    Rp329.900

    Wipro Socket Set (Set Kunci Sok)
    Deskripsi:
    Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
  8. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    38%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  9. Wipro Lawn Mower (Mesin Potong Rumput)
    Mulai

    Rp1.899.900

    Wipro Lawn Mower (Mesin Potong Rumput)
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  10. Wipro Compressor Unit (Kompresor Angin)
    Mulai

    Rp2.799.900

    Wipro Compressor Unit (Kompresor Angin)
    atribut:
    • Pressure (psi/bar): 116/8
    • Outlet Pressure (MPa): 0.8
    • Rated Speed (rpm): 1400
  11. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  12. Wipro Air Impact Wrench (Kunci Sok Angin)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  13. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  14. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  15. TUNGLEE Induction Motor Reversible 1Ph with Brake
    Mulai

    Rp2.499.900

    TUNGLEE Induction Motor Reversible 1Ph with Brake
    atribut:
    • Brake: Electromagnetic Brake
    • Frequency (Hz): 50
    • Motor Model: Pinion Cut Shaft
    • Operation Type: Reversible Rated Operation
    • Phase: 1
    • Pole : 4
    • Resistance Voltage (WV): 450
    • Voltage (V): 220
  16. Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp2.599.900

    Wipro Excavator Pressure Gauge Set (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inch
    atribut:
    • Order No.: 49-2000-06
    • Measuring (cm): 51.5x38x33.5
    • Function: Test the pressure of the mechanical hydraulic system
Daftar Harga dinamo wipro Terbaru October 2026
Wipro Electromotor 1 Phase 220V 4P 1450RPM (Dinamo Motor Listrik)Rp1.199.900
Wipro Electromotor Type Flash 1 Phase (Dinamo Motor Listrik)Rp1.599.900
Wipro Electromotor 1 Phase 220V 6P 950RpmRp2.999.900
Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Rp1.099.900
RYU Elektro Motor (Dinamo Motor)Rp929.900
monotaro.id Plas Chamois (Lap Kanebo)Rp6.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp1.099.900
Wipro Socket Set (Set Kunci Sok)Rp329.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
Wipro Straight Shank Drill HSS (Mata Bor Lurus)Rp8.900

Data diperbarui pada 17/10/2026 (Harga belum termasuk PPN)