Beli dinamo harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  2. RYU Elektro Motor (Dinamo Motor)
    Mulai

    Rp919.900

    RYU Elektro Motor (Dinamo Motor)
    atribut:
    • Rate Torque: 1.7
  3. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  4. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  5. Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Mulai

    Rp939.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  6. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Mulai

    Rp739.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  7. Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Mulai

    Rp839.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  8. Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Mulai

    Rp999.900

    Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  9. Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Mulai

    Rp1.199.900

    Aero 3Phase Electric Motor Flange Mounted(B5) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1.000 RPM
  10. Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
  11. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  12. Regency Kipas Angin Uap
    Mulai

    Rp4.699.900

    Regency Kipas Angin Uap
    Deskripsi:
    Tornado Embun Mist Water Fan (MIST26) adalah kipas angin tornado variant industrial kami yang di tambahkan fitur embun mist water. Di rancang untuk kebutuhan sirkulasi udara dan mernurunkan suhu temperatur yang maximal seperti di tempat komersial atau industri. Fitur embun akan membuat penguna sangat sejuk. Kaki stand terbuat dari besi dan di tambahkan roda karet untuk mudah di dorong dan di pindahkan. Blade kipas angin yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak begetar. Kipas angin ini mengunakan dinamo yang sangat kuat dan berdaya 260 Watt sehinga angin bisa berhembus sampai 30 meter.FiturBody terbuat dari besi dan di cat powder coat untuk anti-karat- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90° dari kiri ke kanan - Kepala kipas angin dapat di setel untuk dongak keatas atau tunduk kebawah 30°
    atribut:
    • Voltage (V): 220
  13. DNY Lampu Stop
    Mulai

    Rp409.900

    DNY Lampu Stop
    Deskripsi:
    Signal Lamp Npr Elf Spesifikasi-Lampu Sen dengan Kualitas Tinggi-Mika Tebal dan Tahan Panas-Tatakan Belakang Terbuat Dari Bahan Kualitas Tinggi- untuk Menerangi Dalam Perjalanan Malam-Packaging Rapih dengan Dus Berwarna -Belanja Online Harga Importir
    atribut:
    • Vehicle Applications: Universal
    • Voltage (V): 24
  14. SENSI Masker Earloop Bebas Latex
    25%
    Rating:
    100% of 100
    (27)
    Mulai

    Rp81.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  15. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

Daftar Harga dinamo harga Terbaru March 2026
Tyrone Elektro Motor 3 Fasa (Dinamo Motor)Rp709.900
RYU Elektro Motor (Dinamo Motor)Rp919.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
TJAP MATA Dinamo Elektro Motor Tembaga 220VRp2.099.900
Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Rp929.900
Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Rp939.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp739.900
Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)Rp799.900
Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Rp839.900
Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)Rp999.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)