Beli digital timer switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Digital Timer Switch (Timer Digital)
    Mulai

    Rp369.900

    ABB Digital Timer Switch (Timer Digital)
    Deskripsi:
    DY365 2CE Digital Time switch2 channel extension to be used with DY365
    atribut:
    • Meter Type: Digital
  2. Joyko Timer Digital (Pewaktu Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Joyko Timer Digital (Pewaktu Digital)
    Deskripsi:
    Pengatur Waktu Digital Timer Joyko DGT-511
    atribut:
    • Count Up: Up To 99 Minute 59 Second
    • Count Down: Max From 99 Minute 59 Second
    • Color: Random Color
  3. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  4. Boss Saklar 1 Gang Metal Clad (Saklar Lampu)
    Mulai

    Rp189.900

    Boss Saklar 1 Gang Metal Clad (Saklar Lampu)
    Deskripsi:
    Metal Clad 1 Gang 2 way switch- Kapasitas Arus nominal 10AX 250 50/60 Hz- Dimensi 80 x 80 x 42 mm- Warna putih- Dilengkapi dengan safety shutter- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar nasional Indonesia SNI
    atribut:
    • Current (AX): 10
    • Rated Voltage (V): 250
    • Mounting Center (mm): 60
    • Number of Gang Switch: 1
    • Dimensions (mm): 80x80x42
  5. Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Mulai

    Rp18.900

    Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)
    Deskripsi:
    Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkas
    atribut:
    • Dimensions (cm): 5.7x5.3x1.4
    • Battery: 1 x AAA
    • Material: Plastik ABS
  6. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  7. Maxspid Emergency Exit Signs Leder (Recessed)
    Mulai

    Rp1.599.900

    Maxspid Emergency Exit Signs Leder (Recessed)
    atribut:
    • Dimensions (mm): 437x85x270
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  8. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  9. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  10. LOCTITE 401 Instant Adhesive (Lem Super Glue)
    Mulai

    Rp139.900

    LOCTITE 401 Instant Adhesive (Lem Super Glue)
    Deskripsi:
    LOCTITE® 401 is an instant adhesive designed for the assembly of difficult-to-bond materials requiring uniform stress distribution and high tensile and/or shear strength. The product provides for the rapid bonding of a wide range of materials, including metals, plastics and elastomers. LOCTITE 401 is also suited to bonding porous materials such as wood, paper, leather and fabric. Perfect for all quick repairs and all types of small emergency repairs.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 3-10 sec
    • Full Cure Temperature (°F): 77
    • Gap Fill: 0.006 in.
    • Key Characteristics: General Purpose, Viscosity: Low Viscosity
    • Shear Strength Unit, Grit Blasted Steel: Psi
    • Shear Strength, Grit Blasted Steel: 3200
    • Specific Gravity (g/l): 1.05
    • Specific Gravity Temperature (°C): 25
    • Temperature (°F): - 65 up to 250
    • Viscosity: 110 mPa.s (cP) Brookfield
    • Viscosity Temperature (°F): 77
  11. AS ONE Ceramic Tube (Pt-1) Alumina Silica (Pipa Keramik)
    Mulai

    Rp969.900

    AS ONE Ceramic Tube (Pt-1) Alumina Silica (Pipa Keramik)
    atribut:
    • Material: Al2O3; 55%, SiO2; 41%
  12. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  13. ABB Electric Motor Flange Mounted 1500RPM 4 Pole B5 (Dinamo Motor Listrik)
    Mulai

    Rp4.599.900

    ABB Electric Motor Flange Mounted 1500RPM 4 Pole B5 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB5 IM3001
    • IP Class: IP55
    • Two Speed Motor: No
    • Voltage Code: D
  14. VS Technology VS-TC series telecentric lens
    Mulai

    Rp15.999.900

    VS Technology VS-TC series telecentric lens
    Deskripsi:
    In addition to the extensive lineup of optical magnifications of 0.5x to 10.0x and WD40mm to 340mm, this standard telecentric lens has significantly improved distortion and contrast performance while maintaining the appearance of the VS-TC series. This lens is used most of the time when the main ray of the lens is parallel to the optical axis of the lens and coaxial epi-illumination is required. It is suitable for high-precision measurement because there is little numerical fluctuation in dimensional measurement in the depth of field direction. The size of the optical image of the subject at the image formation position has a major feature that it does not affect the distance (WD) from the lens to the subject.
  15. Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Mulai

    Rp61.900

    Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Deskripsi:
    Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisien
    atribut:
    • Frequency (Hz): 50/60
    • ON/OFF Operation: 16 On dan 16 Off
    • Displays: LCD
    • Minimum Programming Time (minute): 1
    • Minimum Programming Time (hour): 168
    • Current (A): 16
    • Dimensions (mm): 36 x 87 x 66 mm
    • Humidity of Use: 35-85% RH
    • Lagging Load (A/V): 10 / 240 AC
    • Lamp Load (W): 2000
    • Load Capacity: Resistif, 25(16) A / 240 V AC
    • Material: Plastik
    • Power (W): 200
    • Power Consumption (V/A): 4.5 MAX
    • Switch Contact: 1 Buah
    • Temperature of Use (°C): -10 -/+40
    • Total Programming: 16 ON + 16 OFF
    • Voltage (V): 220
  16. Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)
    Mulai

    Rp1.099.900

    Theben Digital Time Switches DIN Rail Mount Weekly Program (Saklar Pewaktu)
    atribut:
    • Frequency (Hz): 50/60
    • Installation Type: DIN rail
    • Operating Voltage (V): 230 AC
    • Program: Weekly program
    • Program Functions: ON-OFF
    • Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 10
    • Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
    • Type of Protection: IP 20
    • Width: 2 modules
  17. METABO Cordless Drill
    Mulai

    Rp7.899.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
Daftar Harga digital timer switch Terbaru October 2026
ABB Digital Timer Switch (Timer Digital)Rp369.900
Joyko Timer Digital (Pewaktu Digital)Rp35.900
dretec Digital TimerRp179.900
Boss Saklar 1 Gang Metal Clad (Saklar Lampu)Rp189.900
Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)Rp18.900
AND Digital Timer (Pengatur Waktu Otomatis)Rp219.900
Maxspid Emergency Exit Signs Leder (Recessed)Rp1.599.900
DV Timer Socket (Stop Kontak Timer)Rp85.900
TANICA Timer Digital Kitchen (Pengatur Waktu)Rp129.900
Autonics TimerRp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)