Beli digital scales di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- OHAUS Defender 3000 Series Xtreme Washdown Bench ScalesDeskripsi:The Defender 3000 Series of bench scales is ideal for general weighing and simple counting applications when working in a damp environment or when it is essential to thoroughly clean the scale. The Defender 3000 Series features a simple, yet rugged stainless steel design and NEMA 4X/IP65 stainless steel indicator with tactile keys, backlit LCD display, and built-in rechargeable battery operation.atribut:
- Legal for Trade: NTEP Certified; Measurement Canada Approved
- Battery Life (hour): 58 (with Rechargeable Battery)
- Communication: RS232 (Included)
- Inuse cover: No
- Outputs: Not Applicable
- Platform Construction: Stainless Steel
- Protection Rating: IP 65; NEMA 4X
- Second Scale Input: Not Applicable
- Tare Range: To capacity by subtraction
- Units of Measurement: Gram; Kilogram; Pound; Ounce; Pound:Ounce
- BENZ WERKZ Digital ScaleDeskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- ISHIDA Bench ScaleDeskripsi:These compact bench scales are designed for use in general purpose applications. Digital and mechanical options are available.atribut:
- UNSPSC: 41111507
- Capacity (lbs): 60
- Digital/Mechanical: Digital
- Housing Material: Plastic
- Overall Height (inch): 4
- Overall Length (inch): 14-3/8
- Overall Width (inch): 11-3/8
- Power Unit: (2) D Cell Batteries, or AC Adapter
- Scale Display: LCD
- Scale Graduations: 0.05lb
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing Surface Depth (inch): 11-1/2
- Weighing Surface Width (inch): 11
- Weighing units: lb
- SOJIKYO Small Digital Scaleatribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- AND Compact Bench Scales SJ-HS SeriesDeskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- SOJIKYO Timbangan Meja Digital Anti AirDeskripsi:Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
- AND Compact Scales HT Seriesatribut:
- Pansize (mm): 132x130 (WxD)
- Power Supply: 4 AA batteries or an AC adapter (optional)
- CAS Bench Scale Hybridatribut:
- Dimensions (cm): 48x66
- TORA Digital Platform ScaleDeskripsi:Penimbangan kapasitas besar dengan tampilan digital yang mudah dibaca. Cocok untuk penggunaan industri, pergudangan, dan logistik.atribut:
- Input Voltage (V): AC 220
- Set Contents: 1pc Cable Charger, 1pc Battery 4V, 1pc Handle
- Flir Infrared Visual ThermometerDeskripsi:As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.atribut:
- UNSPSC: 41112213
- Brand: FLIR
- Operating Temperature Range (°F): 14 to 113
- Spectral Response - Infrared (µm): 7.5 to 14.0
- Snowman Spidol Permanen Alcohol Base AG-12Deskripsi:Dapat ditulis diatas segala permukaan kertas, kayu, kain, kaca, kulit, keramik, logam, dll.atribut:
- Ink Type: Permanent
- Flir Thermal ImagerDeskripsi:- Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
- Flir Compact Thermal Cameraatribut:
- IR Resolution (px): 128x96
- Thermal Sensitivity/NETD (mK): <70
- Accuracy: 0 to 100°C (32 to 212°F): ±3°C (±5.5°F); 100 to 300°C (212 to 572°F): ±3%
- Field of View (°): 53.6
- Battery Capacity (mAh): 1800
- Battery charge life: >500 cycles
- Charging system: USB-C (1A)
- Digital camera: 5 MP resolution
- Image Modes: Infrared image, Visual image, MSX (Embossed visual details on thermal image), Picture-in-picture
- Storage Media: Internal memory and onboard FLIR Ignite cloud connectivity (with Wi-Fi)
- Flir Moisture MeterDeskripsi:FLIR MR160 Imaging Moisture Meter adalah yang pertama dari jenisnya. Dilengkapi dengan kamera termal built-in, MR160 adalah satu-satunya pengukur kelembaban dengan kekuatan untuk menunjukkan dengan tepat di mana Anda harus mengukur, Menampilkan teknologi Infrared Guided Measurement (IGM), MR160 membantu Anda memindai dan menargetkan masalah kelembapan dengan cepat, memandu Anda secara visual ke tempat di mana Anda dapat melakukan pengukuran dan menganalisis pembacaan dengan percaya diri.
- BOSCH Thermal CameraDeskripsi:Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higheratribut:
- Battery Voltage (V): 12
- Measuring Application: Thermal image
- Screen Size (inch): 3.5
Daftar Harga digital scales Terbaru March 2026
| AND Intrinsically Safe Plaform Scales HW-CEP Series | Rp35.999.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp289.900 |
| OHAUS Defender 3000 Series Xtreme Washdown Bench Scales | Rp44.999.900 |
| BENZ WERKZ Digital Scale | Rp389.900 |
| Mitutoyo Feeler Gauge | Rp499.900 |
| ISHIDA Bench Scale | Rp11.999.900 |
| CAS Platform + Indikator | Rp3.799.900 |
| SOJIKYO Small Digital Scale | Rp73.900 |
| AND Compact Bench Scales SJ-HS Series | Rp2.399.900 |
| SOJIKYO Timbangan Meja Digital Anti Air | Rp3.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000752-1.jpg)