Beli digital recorder dvr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Network Disk Recorder
    Mulai

    Rp7.899.900

    Panasonic Network Disk Recorder
    atribut:
    • Video Compression: H.264 / MJPEG
    • Record Mode: Manual, Schedule {Regular (Continuous), VMD, Alarm}, Stop
    • Power: DC12 V / 4 A (For main unit), DC48 V / 1.04 A (For PoE), NVR : 30 W (without HDD), PoE : Max 25.5 W for single port
  2. Panasonic Kamera CCTV (Kamera Pengaman)
    Mulai

    Rp779.900

    Panasonic Kamera CCTV (Kamera Pengaman)
    atribut:
    • Resolution: 1 MP
    • Image Sensor: 1/2.9inch 1.0 Mega Pixels CMOS
    • Number of pixels: 1280 (H) x 720 (V)
  3. Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    Mulai

    Rp3.199.900

    Panasonic Kamera CCTV Seri E (Kamera Pengaman)
    atribut:
    • Resolution (MP): 1.3
    • IR Distance (m): 20
  4. Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    Mulai

    Rp189.900

    Dahua Kamera CCTV Seri HAC (Kamera Pengaman)
    atribut:
    • Image Sensor (inch): 1/2.7 CMOS
    • Scanning System: Progressive
  5. Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    Mulai

    Rp569.900

    Dahua Kamera CCTV Seri IPC (Kamera Pengaman)
    atribut:
    • Scanning System: Progressive
    • Ingress Protection: IP67
  6. Panasonic HD Analog Recorder
    Mulai

    Rp2.999.900

    Panasonic HD Analog Recorder
    Deskripsi:
    Important - Safety Precaution: Carefully read the operating instruction manual before using this product. - All pictures are simulated. - Weights and dimensions are approximate. - Specifications are subject to change without notice. - These products may be subject to export control regulations.
  7. Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator
    Mulai

    Rp1.999.900

    Panasonic CCTV Smart Look Day/Night Vari-Focal Box (Bullet) Camera with IR Illuminator
    atribut:
    • Image Sensor: 1/2.9\" 2.0 Mega Pixels CMOS
    • Effective Pixels: 1936 (H) x 1097 (V)
    • Max. IR Distance (m): 30
    • Digital Noise Reduction: 2D
    • White balance: Auto
    • Focal Length (mm): 2.7-12
    • Lens Type: M12
    • Power: DC 12V±25%
    • External Case: Metal
    • Maximum Power Consumption (W): 2.5
  8. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  9. aer Shower Dinding Model Bulat
    56%
    Mulai

    Rp159.900

    aer Shower Dinding Model Bulat
    atribut:
    • Pipe Size (inch): 1/2
    • Type: Round
Daftar Harga digital recorder dvr Terbaru January 2026
HONEYWELL Digital Video RecorderRp2.899.900
Panasonic HD Analog Digital Video RecorderRp3.099.900
Panasonic Network Disk RecorderRp7.899.900
HONEYWELL Kamera CCTV (Kamera Pengaman)Rp879.900
Panasonic Kamera CCTV (Kamera Pengaman)Rp779.900
Panasonic Kamera CCTV Seri E (Kamera Pengaman)Rp3.199.900
Dahua Kamera CCTV Seri HAC (Kamera Pengaman)Rp189.900
Panasonic Analog I-Pro CameraRp1.999.900
Dahua Kamera CCTV Seri IPC (Kamera Pengaman)Rp569.900
Panasonic Analog I-Pro Digital Disk RecorderRp70.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)