Beli digital indicator mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)Deskripsi:Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarmatribut:
- Power Supply: SR44 (button type, silver oxide battery) x 1
- Series: 543
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Display: LCD
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Insize Beveled Edge Square 4790 Seriesatribut:
- Number of Pieces: 1
- Finish: Satin Chrome
- Tongue Size (inch): 1/16x1-1/16x8
- Material: Stainless Steel
- Mitutoyo 543 Series Digimatic Indicator (Indikator Dial Stroke Panjang)Deskripsi:Function : - Zero set function (INC length measurement system) - Preset function (ABS measurement origin setting) - Direction switching function - Tolerance judgment function - Error alert - Data output function - Display rotation function (330 degrees)atribut:
- Minimum display amount (mm): 0.0005/0.001 switching
- SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan)Deskripsi:Dial indikator digunakan untuk mengukur serta memeriksa kerataan pada sebuah bidang atau benda. Alat ukur untuk mengatur tinggi, rendah dan tingkat kemiringan sebuah benda agar memastikan permukan objek pengukuran sejajar, dengan tingkat skala pengukuran yang sangat kecil Ideal untuk proses industri, bengkel, mekanik, dan laboratorium. Package Contents 1 x Digital dial indicator 1 x Instruction Manual 1 x Paper boxatribut:
- Battery Type: 1.5V LR44/SR44 battery
- Measuring Force (N): 1.5 or less
- Measuring Range (inch): 0.5
- Measuring Range (mm) : 0-12.7
- Response Speed (m/s): ≤0.6
- Working Humidity (%RH): ≤85
- Working Temperature (°C): 0-40
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- WESTWARD Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:These digital indicators are provided with a back lug for mounting and positioning. Back lugs can be clamped into position onto holders and transfer stands.atribut:
- Number of Indicators: 1
- Resolution (mm): 0.01
- Battery Size: CR2032
- SPC Output: No
- Variable Resolution: No
- UNSPSC: 41111917
- Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
- TUNGLEE Compact Gear Motor Foot Mounted 0.75kW 1HP 3Ph (Dinamo Motor Listrik)atribut:
- Mounting: Foot Mounted
- Phase: 3
- Power (HP): 1
- Power (kW): 0.75
- Type: Vertical Aluminium Alloy Motor Shell
- Voltage (V): 220/380
- Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang)Deskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.atribut:
- Stem Diameter (mm): 8
- Mitutoyo Digital Indicator & Set (Alat Ukur Ketebalan)Deskripsi:These digital indicators have a removable flat back that can be replaced with adjustable, center, or off-center back lug backs. They are commonly stem-mounted for and IP-rated for use in harsh environments.atribut:
- Bezel Type: Yes
- Case Type: Case
- Contact Point Shape: Radius
- Data Output Type: Cable
- Dial size (mm): 66x83.2
- Dimension Type: Inch/Metric
- IP Rating: IP42
- Included Certification: Certificate of Inspection
- Includes Battery: Yes
- Includes Case: Yes
- Minimum Measurement (inch): 0 (zero)
- Minimum Measurement (mm): 0 (zero)
- Non-Magnetic: No
- Number of Indicators: 1
- Operation Type: Plunger
- SPC Output: Yes
- Shock Resistant: No
- Standards: C0920; DIN40050 Part 1; IEC 60529; JIS D0207
- Variable Resolution: No
Daftar Harga digital indicator mitutoyo Terbaru October 2026
| Mitutoyo Digital Indicator | Rp2.299.900 |
| Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang) | Rp1.799.900 |
| Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang) | Rp5.299.900 |
| Mitutoyo ABS Digital Indicator (Indikator Dial Stroke Panjang) | Rp3.399.900 |
| Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan) | Rp4.299.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Insize Beveled Edge Square 4790 Series | Rp999.900 |
| Mitutoyo 543 Series Digimatic Indicator (Indikator Dial Stroke Panjang) | Rp18.999.900 |
| SYNTEK Digital Dial Indicator (Alat Ukur Ketebalan) | Rp529.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/crP110031459-1.jpg)
/e7P103933511-2.jpg)
/ieP106102662-5.jpg)
/2eP106104086-2.jpg)
/P102944578-1.jpg)

/dyP103933502-1.jpg)
/k2P111077722-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/ofP106566879-8.jpg)
/P102944561-1.jpg)
/lmP103934778-1.jpg)
/0kP106106020-2.jpg)
/e0P107724504-1.jpg)
/32P107132110-2.jpg)
/mdP111202805-1.jpg)
/aoP106121384-2.jpg)
/13P109329039-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)