Beli digital camera canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- SONY Digital Cameraatribut:
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- USB Power Supply: Yes
- SONY Alpha Mirrorless Digital CameraDeskripsi:Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- SLIK Smartphone, Camera, Video Compatible TripodDeskripsi:With the "Smartphone Holder Built-in Quick Shoe", you can attach your smartphone directly to your camera or video camera without having to prepare a separate smartphone holder. 21mm square pipe with sturdy legs. The telescopic fixing is a lever type, which is easy for anyone to handle. The pan head is a 3-way type that can be adjusted up and down, left and right, and vertical/horizontal positions. A case is included.atribut:
- Mass (g): 1250
- Overall Height (mm): 1540, Elevator lowered total height: 1275
- Number of Tiers: 4 steps
- Minimum Height (mm): 455
- Maximum Loading Capacity (kg): 1.5
- Length when Shortened (mm): 470
- Pipe Dimensions (mm): 21
- JETE Holder TripodDeskripsi:Tripod Kamera JETE H11 Series jadi pilihan terbaik bagi para konten kreator untuk membuat konten seru. Hadir dengan material terbaik, tripod ini dapat dioperasikan dan diatur dengan mudah, fleksibel, dan pastinya bisa digunakan oleh para pemula maupun bagi profesinal sekalipun. Masalah yang sering dihadapi oleh para konten kreator saat membidik objek ialah sulitnya menyesuaikan tinggi tripod kamera.Tak perlu khawatir, dengan JETE H11 Series kamu bisa mengatur tinggi dengan empat pilihan. Mulai di bagian kaki, tengah, maupun bagian atas. Jadikan tangkapan layarmu semakin sempurna dengan dukungan 360° Panoramic Shooting. Proses pemutaran dalam mengalihkan bidikan sangat halus dan stabil.Hal itu akan membuat kualitas gambar lebih sempurna. Hand grip yang didesain khusus akan terasa lebih nyaman saat kamu memutarnya secara perlahan.Biasanya, dalam mengatur keseimbangan tripod seseorang kesulitan. Misalnya saja apakah sudut yang diambil seudah sesuai dan seimbang.JETE H11 Series dibekali dengan dua buah indikator penyeimbang. Kamu pun bisa dengan mudah melihat kondisi tripod dalam keadaan benar-benar seimbang ketika akan membidik objek.JETE H11 Series juga memiliki tingkat keseimbangan yang sempurna. Selain memiliki penyeimbang level, terdapat pengait di bagian bawah untuk menambah stabilitas sampai dengan 6kg.Kaki-kaki pada tripod kamera ini tidak mudah bergeser karena memiliki penopang yang kuat dan tidak licin. Kaki-kaki ini pun dirancang dengan rotas multi-sudut untuk kenyamanan penggunaan. Pengaturan tripod JETE H11 Series sangatlah mudah. Hanya dengan beberapa langkah saja, kamu bisa menyesuaikannya dengan jenis perangkatJETE H11 Series dapat digunakan untuk berbagai ragam jenis kamera maupun dukungan perangkat aksesoris komputer lainnya dengan pairing yang tak mmerlukan waktu lama.Tripod ini bisa kamu gunakan untuk jenis kamera DSLR, Action Cam, hingga kamera video. Bahkan, bisa digunakan untuk proyektor dan Ringlight,Alasan mengapa kamu harus memilih JETE H11 Series, karena ada 7 hal yang bisa kamu dapatkan dengan menggunakan tripod terbaru ini.Mulai dari merekam objek horizontal 360°. Tiang pengangkan pada bagian tengah, aluminium kokoh, desain yang kuat, pengoperasian mudah, penjepit stabil, dan desain kaki-kakinya yang lebih seimbang.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.ETE H11 Series terbuat dari bahan material berkualitas terbaik. Yakni aluminium dengan tingkat ketebalan 0.7m. Dengan begitu tripod kamera ini mampu menahan dan menopang beban sampai dengan 3kg.Jadi, tak perlu diragukan lagi untuk pemasangan dengan kamera berukuran besar dan berat. Persebaran berat yang merata pun membuatnya lebih kokoh.atribut:
- Material: Aluminium Alloy
- Color: Black
- SNI License: Yes
- Kodak Waterproof and Dustproof Digital CameraDeskripsi:Waterproof/15m Dustproof/IP6X Shockproof/2matribut:
- Power Supply: Rechargeable lithium-ion battery
- Effective Pixels: Approximately 16.35 million pixels
- Function: Electronic image stabilization, CALS mode
- LCD Size (inch): 2.7
- Supported Media: Micro SD/Micro SDHC Card
- Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
- Dustproof and Waterproof: IP6X
- External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
- ISO Sensitivity Settings: 100 to 3200
- Image Sensor (inch): 1/2.3 (BSI CMOS)
- Input/Output Terminals: USB 2.0
- Zoom (Optical/Digital): 4x/6x
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- BEIKE Tripod Monopod 2in1Deskripsi:Kelengkapan- Beike Q530 Ballhead Tripod- Beike Carrying Bagatribut:
- Material: Aluminium Alloy
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- Logitech Wireless Mouse SilentDeskripsi:Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga digital camera canon Terbaru October 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| BOSCH Lightweight Compact Tripod | Rp1.099.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| SONY Digital Camera | Rp9.999.900 |
| SONY Alpha Mirrorless Digital Camera | Rp14.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| SLIK Smartphone, Camera, Video Compatible Tripod | Rp1.299.900 |
| JETE Holder Tripod | Rp129.900 |
| Kodak Waterproof and Dustproof Digital Camera | Rp6.499.900 |
| Leica Tripod | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/P101518183-1.jpg)





/P102250758-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)