Beli digital camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- Canon EF Fixed LensDeskripsi:A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
- LW SCIENTIFIC Microscope Cameraatribut:
- UNSPSC: 41111709
- SONY Alpha Mirrorless Digital CameraDeskripsi:Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- Kodak Waterproof and Dustproof Digital CameraDeskripsi:Waterproof/15m Dustproof/IP6X Shockproof/2matribut:
- Power Supply: Rechargeable lithium-ion battery
- Effective Pixels: Approximately 16.35 million pixels
- Function: Electronic image stabilization, CALS mode
- LCD Size (inch): 2.7
- Supported Media: Micro SD/Micro SDHC Card
- Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
- Dustproof and Waterproof: IP6X
- External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
- ISO Sensitivity Settings: 100 to 3200
- Image Sensor (inch): 1/2.3 (BSI CMOS)
- Input/Output Terminals: USB 2.0
- Zoom (Optical/Digital): 4x/6x
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- K&F Collapsible Camera Bag 2 WayDeskripsi:- [Tas Kamera yang Dapat Dilipat Dua Ukuran] Ukuran paket tas kamera saat dilipat 11.4 (L)x6.7 (W)x9 (H) inch. 29x17x23CM, saat dibuka: 11.4 (L)x6.7 (W)x18.3 (H) inch. 29x17x46.5CM- [Tahan guncangan, tahan aus, tahan cuaca] Bantalan pelindung menebal bawaan, tas kamera yang dapat dilipat dari K&F Concept ini tahan guncangan dan bebas deformasi, dan membantu menjaga kamera dan lensa Anda tetap aman. Kain tahan abrasi kepadatan tinggi dengan kinerja tahan sobek dan tahan air, perlindungan segala cuaca dan tahan guncangan tahan air dan tahan hujan.- [Dua Cara Penggunaan] Saat dibuka, tas kamera dapat digunakan sebagai ransel perjalanan, atau dapat dilipat dan ditempatkan dengan kompak di dalam tas perjalanan atau ransel kamera Anda.- [Penyimpanan Fleksibel] Tas kamera yang dapat dilipat sangat fleksibel dengan partisi yang dapat digerakkan di tengah dan dapat disesuaikan antara dua kompartemen terpisah atau satu kompartemen bebas besar. Kompartemen bawah memiliki partisi pelindung untuk alokasi ruang rasional.- [Gaya Perjalanan yang Berbeda] Saat menggunakan tas sebagai tas selempang, Anda dapat mengeluarkan peralatan kamera dengan cepat untuk menangkap momen indah. Saat menggunakan tas sebagai ransel, Anda dapat meletakkan pakaian Anda di kompartemen atas dan peralatan kamera di kompartemen bawah.atribut:
- Capacity (L): 22
- Color: Black
- External Dimensions (LxWxH) (cm): Folded: 29x17x23, UnFolded: 29x17x46.5
- External Dimensions (LxWxH) (inch): Folded: 11.4x6.7x9, Unfolded: 11.4x6.7x18.3
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- Dino-Lite Digital MicroscopeDeskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
Daftar Harga digital camera Terbaru March 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| Dino-Lite Lensa Microscope Digital | Rp13.999.900 |
| Canon EF Fixed Lens | Rp2.399.900 |
| LW SCIENTIFIC Microscope Camera | Rp23.999.900 |
| SONY Alpha Mirrorless Digital Camera | Rp14.999.900 |
| SONY Digital Camera | Rp9.999.900 |
| Kodak Waterproof and Dustproof Digital Camera | Rp6.599.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
| Canon Mirrorless Camera APS-C | Rp8.599.900 |
| Canon Kamera DSLR | Rp7.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































%2003%20PUR/65P105874221-1.jpg)