Beli digital caliper 12inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Senator Digital Caliperatribut:
- Standards Met: DIN EN ISO 13385-1 2020.
- Material: Stainless Steel
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- INGCO Vernier Caliper (Jangka Sorong)Deskripsi:INGCO Vernier Caliper (150 mm) // Penggaris Sigmat Jangka Sorongatribut:
- Reading (mm): 0.05
- Material: Carbon steel
- Taffware Kaliper Sigmat Digital Layar LCDDeskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- Senator Polycal Digital Caliper (Jangka Sorong)Deskripsi:For taking outside, inside, step and depth measurements. Measurement conversion in inches, millimetres and fractions. Uses one CR2032 3V battery. Conforms to EN 61000-6-3: 2007 and EN 61000-6-1:2007. Measuring range: 0-150mm/0-6in Resolution: 0.01mm/0.0005in Accuracy: ±0.02mm/±0.008in Battery Replacement: Edison Lithium Coin Battery CR2032atribut:
- System of Measurement: Imperial Metric
- Accuracy: ±0.02mm
- Measurement Range: 0 - 150mmmm 0 - 6inch mm
- Resolution: 0.01mm
- Standards Met: EN 61000-6-1:2007 EN 61000-6-3: 2007
- Part Number: SEN3311700K
Daftar Harga digital caliper 12inch Terbaru March 2026
| AND Digital Caliper (Jangka Sorong) | Rp419.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp589.900 |
| Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong) | Rp3.399.900 |
| Senator Digital Caliper | Rp1.099.900 |
| monotaro Digital Caliper (Jangka Sorong) | Rp529.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp809.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp689.900 |
| KANON Digital Caliper (Jangka Sorong) | Rp999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/Senator%20Digital%20Caliper/bsP102142424-8.jpg)
/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/KANON%20Digital%20Caliper%20(Jangka%20Sorong)/lnP105272779-1.jpg)
/ngP102944844-6.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/n9P102944837-15.jpg)
/owP101517896-6.jpg)
/n9P105718837-4.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD/dzP107923503-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/a4P101000364-8.jpg)
/0uP106389030-1.jpg)
/Senator%20Polycal%20Digital%20Caliper%20(Jangka%20Sorong)/bzP102142431-5.jpg)