Beli digimatic caliper monotaro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. TRUSCO Digital Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  3. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp529.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
    • Instrumental Error (mm): ±0.03
    • Dimensions d (mm): 16
    • Dimension A (mm): 40
    • Depth Bar: Included
    • Dimension B (mm): 21
    • Dimension C (mm): 16.5
    • Dimension L (mm): 236
    • Function: Zero set, Hold, Auto ON, Auto OFF
    • Included Accessories: Monitor batteries (2)
    • Measuring Range (mm) : 0~150
    • Minimum Reading (mm): 0.01
    • Operating Temperature (°C): 0~+40
    • Power Supply: Coin Cell Battery LR44
    • Repeatability (mm): ±0.01
    • Thumb Roller: Included
  4. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp15.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  5. Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Mulai

    Rp339.900

    Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Deskripsi:
    Permanent installation in conduit under plaster or useful for use in dry or damp locations for medium duties in domestic premises, kitchens, offices, washing machines, refrigerators, etc. Can be used for cooking and heating appliances provided that the cable does not come in contact with the hot parts.
  6. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  7. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.099.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  8. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  9. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp1.899.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
  10. Camelion Work Light
    29%
    Mulai

    Rp74.900

    Camelion Work Light
    Deskripsi:
    - 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
  11. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  12. ACE OLDFIELDS Kuas Cat Roll Tanpa Gagang
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    ACE OLDFIELDS Kuas Cat Roll Tanpa Gagang
    Deskripsi:
    Roller Bubble Breaker atau pemecah gelembung digunakan untuk memecahkan gelembung udara yang terjebak dibagian bawah lapisan cat epoxy. Roller ini dipakai sesaat setelah pengecatan cat epoxy. Bahan roller terbuat dari plastik yang tahan pada cat solventbase dan mudah dibersihkan.
  13. Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Mulai

    Rp8.399.900

    Mitutoyo Digital Caliper Blade (Jangka Sorong)
    Deskripsi:
    Benefit- Allows step measurement.- The slider operation is smooth and comfortable.- Allows integration into stastitical process control and measurement systems.
    atribut:
    • Maximum Response Speed: Unlimited
  14. Mitutoyo Jangka Sorong Digimatic Absolute Tipe Normal
    Mulai

    Rp9.099.900

    Mitutoyo Jangka Sorong Digimatic Absolute Tipe Normal
    atribut:
    • Manufacturer Code: 102-301
    • Instrumental Error (µm): ± 2
    • Minimum Display (mm): 0.01
    • Measuring Surface Shape: Standard type
    • Constant Pressure Device: ratchet stop
    • Measuring Range (mm) : 0 to 25
  15. KO-KEN Impact Socket 10400M
    Mulai

    Rp35.999.900

    KO-KEN Impact Socket 10400M
    atribut:
    • Socket Form: 6 corners
Daftar Harga digimatic caliper monotaro Terbaru January 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
TRUSCO Digital Caliper (Jangka Sorong)Rp999.900
monotaro Digital Caliper (Jangka Sorong)Rp529.900
RIDGID Micro Reel Video Inspection SystemRp15.999.900
Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Rp339.900
Mitutoyo ABS Coolant Caliper (Jangka Sorong)Rp2.799.900
Mitutoyo Digital Outside MicrometerRp3.099.900
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900
Insize Digital Caliper (Jangka Sorong)Rp1.899.900
Camelion Work LightRp74.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)