Beli diesel fuel additives di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)Deskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- Salvis Lubricant Additive Fuel (Pelumas Tambahan)Deskripsi:Salvis Fuel Additive is an innovative energy efficiency product consisting of 100% biodegradable, non-toxic, no- flammable natural materials that have been thoroughly developed for more than a decade. Ectensive testing and performance measurement data proves that the product is extremely effective! Now, for the first time ever, Salvis Fuel Additive is available to the general public for use in all types of engines.Benefit:1. Increases Fuel Mileage: Reduces fuel consumption resulting in increased mileage per liter.2. Improves Vehicle Performance & Horsepower: Complete combustion resulting in better performance and power3. Prolongs Engine life: A cleaner engine will lead to longer engine life4. Reduces Engine Wear & Maintenance: lower engine temperature means reduced engine wear5. Reduces Harmful Emissions & Pollutants: reducing harmful pollutants from the exhaust pipe result in cleaner environmentUsage:Salvis Fuel Additive is compatible with all of your automatic engines including: Heavy trucks, Buses, Boat, farm equipments, heavy equipments, and generators.DosagePour 1 mililiters of Salvis Fuel Additive into your vehicle tank for every 1 liter of fuel or simply estimate the amount of fuel in your tank and treat accordingly.Ingredients and FunctionSalvis Fuel Additive unique formula contains multiple ingredients, each designed for a specific function which increases fuel mileage and economy, prolongs engine life, decreases wear, and reduces harmful emissions and pollutants.Combustion Booster: Extends the burn rate of fuel during combution to provide a more complete fuel burn resulting in increased gas mileage, fewer harmful emissions and less carbon buildup on engine parts.Cleaner: Removes harmful deposits from fuel pups, injectors and throughtout the fuel system.Fuel Stabilizers: Prolongs the life of stored fuel, ideal for seldom used equipment.Dispersants: Removes sludge buildup in fuel which can plug filters.Rust and Corrosion Inhibitors: Prevents tank and fuel system corrosion caused by oxidation and condensation.Just pour Salvis Fuel Additive into the fuel tank and it will provide the most comprehensive fuel treatment available, allowing the use of lower octane gasoline or lower cetane diesel for better engine performance.For you to enjoy the full benefits list above without using Salvis Fuel Additive, you would have to buy the highest grade fuel available, spending more money per liter, as well as puchasing multiple individual additives.atribut:
- Packaging: Bottle
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- CRC Engine Seal (Sealant Gasket Mesin)Deskripsi:ENGINSEAL ENGINE GASKET SEALER, 12 FL OZ Model#: 05339DESCRIPTION:Helps stop oil leaks in main bearing seals and other engine oil seals. Restores elasticity and compensates for shrinkage of seals. Improves seal to metal contact.APPLICATIONS:Any motor vehicle engineatribut:
- Net Fill: 12 Fl Oz
- Red Line Transmission Fluid Gear Oil for Differential (Pelumas Transmisi)Deskripsi:These products contain the extreme pressure additives necessary for ultimate protection road cars and racing vehicles, as well as friction modifiers for proper limited-slip operation.atribut:
- Volume: 948 ml
- Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Deskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- STP Diesel Oil Treatment (Aditif Oli)atribut:
- Volume: 300 ml
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Prestone Radiator Coolant Stop Leak (Cairan Pendingin Mesin)Deskripsi:Prestone radiator stop leak dengan formula kombinasi spesial untuk menambal radiator yang bocor sekaligus sebagai perapat (sealer) untuk menghindari rembesan air pada sistem radiator.Formulasi aksi cepat untuk menghentikan/menambal kebocoran di radiator, pompa air dan bagian inti pemanas (heaters cores). Memperlancar sirkulasi air sistem radiator. Aman untuk alumunium. Memberikan perlindungan terhadap karat dan korosi.
- BM1 Engine Oil PC 5000 - Gasoline (Oli Mesin)Deskripsi:Pelumas semi sintetik yang dibuat khusus untuk semua kondisi operasional, dengan keunggulan PC-AFA, tingkat gesekan dikurangi secara maksimal, sehingga tingkat kenyamanan berkendara dan pemeliharaan mesin sangat baik. Cocok untuk kendaraan bermesin standar modern dengan kondisi mesin yang baik.atribut:
- API Service: SL
- SAE: 15W-50
- BM1 PC 1000 - Gasoline Engine Oil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk mesin bensin, dengan keunggulan PC-AFA, melindungi mesin dari gesekan secara maksimal, sangat cocok untuk kendaraan bermesin standar sederhana dengan beban kerja ringan.atribut:
- API Service: SJ
- Volume: 1 L
- STP Motorcycle Oil Additive Complete Fuel System Cleaner (Cairan Aditif Motor)Deskripsi:Perpaduan teknologi mesin saat ini dikombinasikan dengan kualitas bahan bakar yang kurang baik dapat membentuk endapan yang yang dapat menyebabkan penurunan kinerja dan efisiensi mesin kendaraan. Gunakan STP® Complete Fuel System Cleaner dengan deterjen PEA dan PIBA yang ramah untuk mesin Anda serta dapat menghilangkan endapan pada sistem bahan bakar. STP® Complete Fuel System Cleaner dengan formula baru mampu membersihkan seluruh Sistem Bahan Bakar 2x lebih bersih.atribut:
- Volume (ml): 400
- Shell Transmission Fluid Spirax S2 G 90 (Pelumas Transmisi)Deskripsi:- Kualitas terbaik untuk pelumas gear box manual mesin mobil - High Quality API-GL 4 Oil for manual Transmission and gear sets Shell Spirax S2 G 90 is an automotive gear lubricant containing multifunctional additives required for mild extreme pressure conditions.atribut:
- Packaging: Gallon
- SAE Grade: 80W- 90
- SNI License: Yes
- SNI Number: SNI 7069.3:2016 No : 092/W/Pro/B/IV/2019
- Volume (L): 4
Daftar Harga diesel fuel additives Terbaru October 2026
| Red Line Lubricant Additive Fuel (Pelumas Tambahan) | Rp289.900 |
| Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor) | Rp51.900 |
| Salvis Lubricant Additive Fuel (Pelumas Tambahan) | Rp38.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| STP Lubricant Additive Octane Booster (Pelumas Tambahan) | Rp88.900 |
| CRC Engine Seal (Sealant Gasket Mesin) | Rp149.900 |
| Red Line Transmission Fluid Gear Oil for Differential (Pelumas Transmisi) | Rp419.900 |
| Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin) | Rp97.900 |
| Shell Engine Oil Helix ECO Plus (Oli Mesin) | Rp78.900 |
| STP Diesel Oil Treatment (Aditif Oli) | Rp98.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102090787-1.jpg)
/P102085431-3.jpg)
/P102049686-1.jpg)
/P102212264-1.jpg)
/gzP102041611-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/CRC%20Engine%20Seal%20(Sealant%20Gasket%20Mesin)/P102075173-1.jpg)
/P102090756-1.jpg)
/P102202326-1.jpg)
/80P102212288-2.jpg)
/fyP102041574-2.jpg)
/P102212226-1.jpg)
/P102041543-1.jpg)
/jcP102121696-2.jpg)
/P102121665-1.jpg)
/hnP102041635-3.jpg)
/8dP102212301-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)