Beli dies spring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOHATSU Strong Spring α TLRDeskripsi:``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.atribut:
- Material: Silicon Chrome Steel for Springs
- Outer Diameter (φmm): 60
- Inner Diameter (Φmm): 35
- Type of Spring: Strong Spring
- Color: Blue (Electrodeposition Coating)
- Operating Temperature Range (°C): -30~150
- Non Brand CSB/SWB Series Coil Springatribut:
- Color: Brown
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- Non Brand CSM/SWM Series Coil Springatribut:
- Color: Red
- Non Brand CSH/SWH Series Coil Springatribut:
- Color: Green
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- Indexa Die Spring - Heavy LoadDeskripsi:Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Heavy Load
- Colour: Red
- Material: Steel
- TRUSCO Extension Coil Spring, Includes 20Deskripsi:Spring wound as a hook with both ends tightened by applying constant tension to the wire material.atribut:
- Allowable Error: JIS2 class
- Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
- Specification: In blister-pack. Hook shape: reverse round hook
- TRUSCO Compression SpringDeskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Weight (g): 23
- Free Length L (mm): 43
- Outside Diameter D (phi mm): 12
- Number of Rolls: 11.5
- Spring Constant (N/mm): 0.677
- Allowable Load (N): 17.36
- Rolling Direction: Any
- Wire Diameter d (phi mm): 1
- Loaded Length L1 (mm): 17.35
- Kozure Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.atribut:
- Pole color: Blue
- Coating Process: Powder Coating
- Plat Thickness (mm): 0.7
- Color: Orange
- Indexa Die Spring - Medium LoadDeskripsi:This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.Features and Benefits- Constructed from quality steel to ensure product longevity even with regular use- Surface treated to enhance resistance to corrosion and wear and tear- Blue colour coded to give you instant visibility of the load range of the springs- Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed- Available in a variety of sizes to suit your specific requirementsTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Medium Load
- Colour: Blue
- Material: Steel
- TOHATSU Boat Engine (Mesin Perahu)Deskripsi:Tohatsu's best-seller has been upgraded.More power and more durability are achieved without changing its weight. This is the ultimate option for the commercial-users. Experience the new Power, Durability, and Reliability of Tohatsu EverRun.Tohatsu 2-stroke EverRun benefits- Excellent reliability with proven 2-stroke technology- Simple in design- More Durability- More Power- New Top Cowl graphicEasy operation and handling- Loop charged induction for smooth operation and fuel economy- CD ignition system for quicker starts- Easy maintenance access- Optimized Standard Propeller- Longer Reverse Lock Leveratribut:
- Control Type: Tiller Handle
- Tiller Handle: S
Daftar Harga dies spring Terbaru October 2026
| TOHATSU Strong Spring α TLR | Rp369.900 |
| Non Brand CSB/SWB Series Coil Spring | Rp22.900 |
| Non Brand CSL/SWL Series Coil Spring | Rp11.900 |
| TRUSCO Compression Coil Spring (Spring Coil) | Rp189.900 |
| Non Brand CSF/SWF Series Coil Spring | Rp11.900 |
| Non Brand CSM/SWM Series Coil Spring | Rp11.900 |
| Non Brand CSH/SWH Series Coil Spring | Rp12.900 |
| TRUSCO Compression Coil Spring, 20pcs | Rp189.900 |
| TPHATSU Flat-wire Colled Spring (Per) | Rp55.900 |
| RAYMOND Compression and Die Spring | Rp529.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102184790-1.jpg)




/P102005613-1.jpg)


/oxP110006897-1.jpg)



/74P102095256-3.jpg)

/pcP110006912-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)