Beli die set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KODENKI Hand Tap Die SetDeskripsi:Hand tap and die set cocok digunakan untuk tap dan snai baut. Bahan terbuat dari alloy berkualitas tinggi dengan packing box yang tebal sehingga mudah dalam penyimpanan.Sudah termasuk:Tap:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Die:1. M6 x 1.02. M7 x 1.03. M8 x 1.254. M10 x 1.55. M12x1.75Tap handle : M3-M12Die handle : 25mm / 0.98inchatribut:
- Material: Alloy steel
- Handle Material: Metal
- WESTWARD Die SetDeskripsi:Carbon steel hex dies restore damaged or rusted external threads on metal and plastic parts in general purpose threading tasks. Hex dies can be turned with a die wrench or a standard wrench.atribut:
- Die Material: Carbon Steel
- Die Type: Solid
- Thread Direction: Right Hand
- Die Shape: Hex
- UNSPSC: 27112805
- JTC Tap & Dieatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-head Saraedies (PF) SetDeskripsi:It is a set of parallel tapping screws for pipes and hexagonal Saraje nut dies (PF threads) that can be operated with a monkey wrench. It is convenient to store because it is a set of tap dies in case.Set content : T-KN-PF 1/8, T-KN-PF 1/4, T-KN-PF 1/4, T-KN-PF 3/8, T- 8PF28, TD6-1 / 4PF19, TD6-3 / 8PF19, TD6-1 / 2PF14, TD6-3 / 4PF14, TD6-1PF11atribut:
- Material: Tap/Die: Low Alloy Steel (SKS), Case: Steel
- Number of Mountains: 4.5 mountains
- Sherwood Threading Set In Caseatribut:
- Tap Type: Straight Flute
- TRUSCO Hand Tap and Dies Set for Metric ThreadDeskripsi:49atribut:
- Material: Llow-Alloy Steel (SKS)
- Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal.
- KRISBOW Set Alat Senai dan Tap Ulir Baut M6-M12atribut:
- Current (A): 12 each
- monotaro Filter Regulator + LubricatorDeskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- TEKIRO Tap and Dies SetDeskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- KRISBOW Set Alat Senai dan Tap Ulir Baut Metricatribut:
- Type: Tap Dies Set
- Color: Silver
- Dimensions (cm): 30x15x5
- monotaro Tap Die Setatribut:
- Type: # 2 (middle tap)
- Material: Alloy tool steel (SKS equivalent)
- Sherwood Die HSSatribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- WESTWARD Drill/Tap/Countersink SetDeskripsi:These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.atribut:
- Includes: Plastic Case and Quick Change Adapter
- Number of Pieces: 6
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Impact Rated: No
- Material - Machining: High Speed Steel
- UNSPSC: 27112801
- DEWALT Combination Drill and Tap SetDeskripsi:These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.atribut:
- Number of Pieces: 5
- Shank Type - Machining: Hex
- Shank Diameter (inch): 1/4
- Thread Direction: Right Hand
- Thread Standard: UNC
- Case Type: Plastic
- Coolant Fed: Non-Coolant Through
- Extended Shank: No
- Finish - Machining: Bright (Uncoated)
- Impact Rated: Yes
- Largest Thread Size: 1/4inch-20
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Spiral Direction: Right Hand
- Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
- Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
- Thread per Inch: 20; 24; 32
- UNSPSC: 27112801
- WESTWARD Tap and Die Setatribut:
- UNSPSC: 23153305
- KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
Daftar Harga die set Terbaru March 2026
| KODENKI Hand Tap Die Set | Rp129.900 |
| WESTWARD Die Set | Rp1.099.900 |
| Yamawa Adjustable Round Dies | Rp419.900 |
| JTC Tap & Die | Rp1.899.900 |
| TRUSCO Parallel Pipe Thread Tap (SKS) and Hex-head Saraedies (PF) Set | Rp16.999.900 |
| Sherwood Threading Set In Case | Rp6.199.900 |
| TRUSCO Hand Tap and Dies Set for Metric Thread | Rp9.999.900 |
| KRISBOW Set Alat Senai dan Tap Ulir Baut M6-M12 | Rp249.900 |
| monotaro Filter Regulator + Lubricator | Rp849.900 |
| TEKIRO Tap and Dies Set | Rp499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































%20and%20Hex-head%20Saraedies%20(PF)%20Set/P102187210-1.jpg)









%20HT/kfP103766735-3.jpg)