TONE (formerly Maeda Metal Industries) Tap & Die Set

Sebelum PPN:
Rp3.499.900
Spesifikasi
Case dimensions (depth D x width W x height H) (mm)170x300x58
HandleRatchet type
Handle Dimensions (mm)19
Mass (kg)1.8
Set Contents40 points (M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1.0, M7 x 1.0, M8 x 1.25, M9 x 1.0 , M9 x 1.25 , M10 x 1.25 , M10 x 1.5 , M11 x 1.5 , M12 x 1.5 , M12 x 1.75 , 1 / 8BSP28) , PE Case included , Instruction manual
Trusco Part No.269-2258

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tap and die set for cutting threads and correcting threads.
The handle of the ratchet mechanism allows smooth threading of tap dies.
An abundant 17 size tap and die set that can be used for all kinds of work.
Comes with a "thread pitch gauge" that can measure the pitch of screws.
Warning
A tap and die set for cutting threads and correcting threads.
The handle of the ratchet mechanism allows smooth threading of tap dies.
An abundant 17 size tap and die set that can be used for all kinds of work.
Comes with a "thread pitch gauge" that can measure the pitch of screws.
Feature
A tap and die set for cutting threads and correcting threads.
The handle of the ratchet mechanism allows smooth threading of tap dies.
An abundant 17 size tap and die set that can be used for all kinds of work.
Comes with a "thread pitch gauge" that can measure the pitch of screws.

Ulasan Produk

Tidak ada ulasan