Beli did gear set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Spark Plug Standard for Motorcycle (Busi Motor)atribut:
- Electrode Material: copper
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- NGK Busi Mesin Potong Rumputatribut:
- Size (mm): 14x9.5
- NGK Busi MobilDeskripsi:- NGK V-Power plugs feature a unique v-cut in the center electrode that directs the spark to the edge of the electrode, helping the spark develop more rapidly, increasing ignitability and reducing quenching.
- DENSO Spark Plug Iridium Power IU Series for Motorcycle (Busi Motor)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
- NGK Busi Motoratribut:
- Reach (mm): 19.0
- SSS Rear Aluminum GearDeskripsi:SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FUatribut:
- Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
- Material: Aluminium 705
- Color: Gold
- Size (Teeth): 47-49
- DENSO Spark Plug Iridium Power IW Series for Car (Busi Mobil)Deskripsi:- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.atribut:
- Thread Size: 14mm
- Thread Pitch: 1.25mm
- Seat Type: Gasket
- Hex size: 21mm
- Resistor Value: 5000ohm
- Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
- Overall Height: JIS
- SUKYOUNG Spark Plug Cleaneratribut:
- Voltage (V): AC 220
- Frequency (Hz): 50/60
- Phasa: Single Phase
- Air Working Pressure (kg/cm²): About 7-10
- Abrasive Sand: 350G
- Sand Size: 60#
- Dimension (LxWxH) (mm): 280x490x265
- Testing Volt (kV): 15
- Weight (kg): 9.3
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Spark Plug Standard for Car (Busi Mobil)atribut:
- Thread Diameter (mm): 12
- Thread Pitch (mm): 1.25
- Width Across Flats (mm): 16
Daftar Harga did gear set Terbaru March 2026
| DID Gear Set (Rantai Gir) | Rp159.900 |
| BOSCH Spark Plug Iridium for Motorcycle (Busi Motor) | Rp18.900 |
| Daytona Spark Plug Max Series for Motorcycle (Busi Motor) | Rp19.900 |
| BOSCH Spark Plug Standard for Motorcycle (Busi Motor) | Rp15.900 |
| NGK Spark Plug for Car (Busi Mobil) | Rp129.900 |
| Daytona Ultra Drive Chain and Gear Set (Rantai Set) | Rp219.900 |
| DID Roller Chain (Rantai) | Rp65.900 |
| ASPIRA Gear Motor | Rp119.900 |
| EK Roller Chain (Rantai) | Rp279.900 |
| NGK Busi Mesin Potong Rumput | Rp55.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/88P102091296-8.jpg)
/P101518480-1.jpg)
/b4P102085400-3.jpg)
/P101518497-1.jpg)
/m3P103447795-2.jpg)
/P102085448-2.jpg)
/P102091289-1.jpg)



/P102225486-1.jpg)
/P102085417-2.jpg)


/P102225493-1.jpg)


/P103033912-1.jpg)