Beli diamond file di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Paper Mini Flapwheel (Paper with Axis)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed: 25000rpm
- Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
- TRUSCO Diamond Mini FileDeskripsi:It is the highest quality diamond using the metal of Switzerland Barrobes. - File file: High dimensional accuracy, moderate none. - Diamond: Custom diamond is excellent in abrasion resistance and grinding power. - Coating: Since it is homogeneous, it has strong holding power and is difficult to remove.- Use: Ideal for grinding / polishing of hard materials, small Diameter holes · chamfering · grinding · core polishing · finish polishing etc., especially for detailed work- Material: Tool steel (about HRC 45), diamond abrasive grain, nickel (electrodeposited bond), chromium (coating)atribut:
- Total Length (mm): 140
- Blade Length (mm): 40
- Compatible Material: Ironworker
- TRUSCO Diamond FileDeskripsi:Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.atribut:
- Type: Set
- Purpose of Use: Optimum for use in burring finish, cutting, modification and rubbing etc.
- MR. HOBBY Mr. Diamond FileDeskripsi:#600 flat type diamond file, which is most suitable for fine polishing surfaces after etching, etc. The blade of the file is finished with a diamond coating, and the cutting performance is improved.
- monotaro Double-Edged Diamond File (Kikir)Deskripsi:Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.atribut:
- Material: Body: Steel / Surface Diamond Coated Grip: Tree
- Tsubosan Diamond Fileatribut:
- Overall Length (mm): 140
- Blade Length (mm): 50
- Set Contents: Hei, semicircle, circle
- TRUSCO Diamond Tapered FileDeskripsi:Purpose: Hard material grinding polish processing, plastic mold rib grooving, narrow groove part processing, chamfer grinding finish polishing.atribut:
- Overall Length (mm): 130
- Blade Length (mm): 30
- Niigata Seiki (SK) Diamond Filesatribut:
- Compatible Materials: Cemented carbide, hardened steel, ceramic, glass pottery
- TRUSCO Diamond FileDeskripsi:Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.atribut:
- File Length l (mm): 80
- Grit: 140
- Overall Length L (mm): 215
- Shaft Configuration: Corner
- Shape: Round (phi) 6.0
- Type: 5-piece set
- Weight (g): 38.9
- Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
- monotaro Diamond File Set (Kikir Set)atribut:
- File Length (mm): 50
- Grit: 120
- Length (mm): 140
- Senator Medium Grade Diamond File SetDeskripsi:150 grain (medium grade) diamond needle file set, with tapered handles. Suitable for light duty and workshop use.Contents: hand, half round, three square, round, square and knifeatribut:
- Overall Length (mm): 160
- Shape: Half Round, Knife, Round, Square &Three Square
- Type of Cut: Smooth
- TRUSCO Abrasive Paper Mix Waterproof (Kertas Amplas)atribut:
- Set Contents: particle size (#240, #1500) x each 1 sheet, (#400, #600, #800, #1000) x each 2 sheet
- Weight (g): 43
- Dimensions (mm): 93x228
- Purpose of Use: Base polishing of paint work. Polishing of metal, wood and stone.
- TRUSCO Abrasive Paper MIX Dry (Kertas Amplas)atribut:
- Weight (g): 69
- Dimensions (mm): 93x228
- Purpose of Use: Polishing of carpentry work base and coating base.
- TRUSCO Diamond File SetDeskripsi:Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.atribut:
- Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
- Tsubosan Diamond File S-10 Flat # 150atribut:
- Shape: Usu Plain
- Thickness (mm): 1.1
- Width (mm): 5.8
- Overall Length (mm): 170
- Grain Size: 150
- File Part Dimension (mm): 40
- TRUSCO Number: 852-8876
- Tsubosan Line Round Fileatribut:
- Overall Length (mm): 100
- Type: A circle
- Blade Length (mm): 50
- Kennedy Half Round Diamond FileDeskripsi:Half Round Diamond Needle File 16cm. Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.atribut:
- Handle Material: Plastic
- Overall Length: 160mm
- Type: Half Round
- TRUSCO Diamond Hand PolisherDeskripsi:- There is no directionality. Can polish any direction from front to back and left and right.- Any hard material can be polished easily.- Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc.- Polishing of hardened material such as reinforced plastics.atribut:
- Grain Size: #270
- Blade Length (mm): 50
- Purpose of Use: Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc. Polishing of hardened material such as reinforced plastics.
Daftar Harga diamond file Terbaru January 2026
| GOEI Diamond File | Rp219.900 |
| TRUSCO Paper Mini Flapwheel (Paper with Axis) | Rp529.900 |
| TRUSCO Diamond Mini File | Rp679.900 |
| TRUSCO Diamond File | Rp1.099.900 |
| MR. HOBBY Mr. Diamond File | Rp169.900 |
| monotaro Double-Edged Diamond File (Kikir) | Rp91.900 |
| Tsubosan Diamond File | Rp429.900 |
| TRUSCO Diamond Tapered File | Rp699.900 |
| Niigata Seiki (SK) Diamond Files | Rp149.900 |
| TRUSCO Diamond File | Rp419.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P101581316-1.jpg)



/P102246302-1.jpg)


%20Diamond%20Files/c1P102270433-2.jpg)

/P101000139-4.jpg)

/P102014851-1.jpg)
/P102008201-1.jpg)