monotaro Diamond Yas Reset (Very Thin Round Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp64.900
Spesifikasi
The particle size240
Compatible MaterialIron, ceramic, glass, etc.
Overall Length (mm)100
MaterialCutting steel (surface: diamond particles)
Set Content(Polishing portion diameter) of about 1.0 mm, about 1.2 mm, about 1.4 mm, about 1.8mm . There is a dimensional tolerance of approximately +/- 0.1 by the diamond electrodeposition.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As rasp
Warning
Please do not use for any purpose other than . There is a dimensional tolerance of approximately +/- 0.1 by the diamond electrodeposition. . Work gloves, wear armor such as protective glasses, please use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait