Beli diamond cutting wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL Diamond Wheel Ultra-Saw (Mata Gerinda Potong Keramik)
    Mulai

    Rp439.900

    DREMEL Diamond Wheel Ultra-Saw (Mata Gerinda Potong Keramik)
    Deskripsi:
    Cutting wheels are thin discs that use their edge to cut, trim, and slot various materials. The wheel face should not be used for material removal as doing so can weaken the wheel and cause it to shatter. These cut-off wheels connect to a mandrel, which attaches to the rotary tool. The mandrel sets the wheel away from the tool tip to provide clearance for making cuts.
  2. Tungaloy External & Internal Turning Insert CNGGR/L-C
    Mulai

    Rp2.099.900

    Tungaloy External & Internal Turning Insert CNGGR/L-C
    Deskripsi:
    Negative relief ang., G class, 80deg rhombic insert, for precision finishing
    atribut:
    • Insert Size: 12.9
    • Ic Diameter: Hand of Tool
    • Dimension of Insert (Thickness): 4.76
    • Dia. of Insert Hole: 5.16
    • Min D.O.C.: 0.50
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  3. DEWALT Mata Potong Keramik Continous Diamond
    Mulai

    Rp60.900

    DEWALT Mata Potong Keramik Continous Diamond
    atribut:
    • Diameter Size (inch): 105
    • Segment Height: 1.7
    • Arbor in Blade: 20
    • Installed Adapter: 16
  4. DMX Diamond Grinding Wheel (Batu Gerinda)
    Mulai

    Rp41.900

    DMX Diamond Grinding Wheel (Batu Gerinda)
    Deskripsi:
    Diamond Wheel potong untuk Akik
    atribut:
    • Applications: for glass
  5. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  6. NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Mulai

    Rp2.399.900

    NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Deskripsi:
    AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grinding
    atribut:
    • Helix Angle: standard
  7. Rubi Diamond Wheel CEV Super Pro (Mata Gerinda Potong Keramik)
    Mulai

    Rp1.099.900

    Rubi Diamond Wheel CEV Super Pro (Mata Gerinda Potong Keramik)
    Deskripsi:
    Rubi CEV continuous band diamond blades are the best option for general cutting of ceramic tile. The combination, between the diamond grain and the alloy that makes up the league, makes the RUBI CEV diamond blades perfect for the general cutting of ceramic tiles such as glazed tiles, stoneware, and porcelain tiles.
  8. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  9. DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp129.900

    DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Marble dan Granit
  10. monotaro Diamond Cutter Turbo (Mata Gerinda Potong Keramik)
    Mulai

    Rp79.900

    monotaro Diamond Cutter Turbo (Mata Gerinda Potong Keramik)
    Deskripsi:
    Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. It is a turbo type in which the cutting edge is finished neatly, the cutting edge is joined seamlessly. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
    • Type: turbo
    • Specification: Both dry and humid
    • Diamond Layer Width(mm): 8
  11. Rubi Diamond Wheel CPX Pro (Mata Gerinda Potong Keramik)
    Mulai

    Rp3.599.900

    Rubi Diamond Wheel CPX Pro (Mata Gerinda Potong Keramik)
    Deskripsi:
    Rubi CPX wet-cut diamond blades are specially designed to offer the best ceramic tile laying professional. The CPX diamond blade is especially recommended for straight cuts in porcelain stoneware tiles and especially in those jobs where a high cutting speed is required without sacrificing high levels of performance and quality.
    atribut:
    • Diameter (mm): 250
  12. Rubi Diamond Wheel CPA Super Pro SRT (Mata Gerinda Potong Keramik)
    Mulai

    Rp829.900

    Rubi Diamond Wheel CPA Super Pro SRT (Mata Gerinda Potong Keramik)
    Deskripsi:
    The range of Rubi CPA diamond blades is especially recommended for cutting hard materials such as: granite, rustic stoneware, klinker, refractories, slate, etc. Being a continuous band diamond blade, the CPA disc offers the best finishing quality.
    atribut:
    • Diameter (mm): 200
  13. Morris Diamond Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp53.900

    Morris Diamond Cup Grinding Wheel (Gerinda Mangkok Diamond)
    atribut:
    • Size (inch): 4
    • Dimensions (mm): 100x4x11x16
    • Quantity per Box: 20
  14. FlexOvit Diamond Wheel Wet (Mata Gerinda Potong Keramik)
    Mulai

    Rp269.900

    FlexOvit Diamond Wheel Wet (Mata Gerinda Potong Keramik)
    atribut:
    • Application: Granite, Tiles, Bricks
    • Size (inch): 4
  15. ALDO Diamond Wheel Kering Turbo
    Mulai

    Rp619.900

    ALDO Diamond Wheel Kering Turbo
    Deskripsi:
    - Wet and dry cutting- Cutting for tile, granite, marble, ceramic
    atribut:
    • Size (inch): 10
    • Dimensions (mm): 250x10x1.8/2.4
Daftar Harga diamond cutting wheel Terbaru October 2026
Morris Diamond Wheel (Mata Gerinda Potong Keramik)Rp24.900
DREMEL Diamond Wheel Ultra-Saw (Mata Gerinda Potong Keramik)Rp439.900
Tungaloy External & Internal Turning Insert CNGGR/L-CRp2.099.900
DEWALT Mata Potong Keramik Continous DiamondRp60.900
DMX Diamond Grinding Wheel (Batu Gerinda)Rp41.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)Rp2.399.900
Rubi Diamond Wheel CEV Super Pro (Mata Gerinda Potong Keramik)Rp1.099.900
TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)Rp36.900
DMX Diamond Wheel (Mata Gerinda Potong Keramik)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)