DREMEL Diamond Wheel Ultra-Saw (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp439.900 - Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting wheels are thin discs that use their edge to cut, trim, and slot various materials. The wheel face should not be used for material removal as doing so can weaken the wheel and cause it to shatter. These cut-off wheels connect to a mandrel, which attaches to the rotary tool. The mandrel sets the wheel away from the tool tip to provide clearance for making cuts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cutting Wheel Mounting Type Mounted Shank Diameter 1/16 in Material Application Tile Max Speed 20 000 RPM Wheel Diameter 3 1/2 in Wheel Thickness 1/32 in Abrasive Material Diamond Abrasive Grit 50 Arbor Hole Size 3/64 in Rotary Tool Accessory Type Cutting Wheel

Ulasan Produk

Tidak ada ulasan