Beli diamond cutting blades di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Diamond Segmented Cutting Blade (Mata Gerinda Potong Keramik)
    Mulai

    Rp1.799.900

    MILWAUKEE Diamond Segmented Cutting Blade (Mata Gerinda Potong Keramik)
    Deskripsi:
    Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
    atribut:
    • Blade Material: Diamond
    • Blade Thickness (inch): 0.625
    • Blade Diameter (inch): 9
    • Arbor Size (inch): 7/8
    • Arbor Shape: Round
    • Cutting Type: Wet/Dry
    • Primary Material Application: General Purpose Concrete
  2. NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Mulai

    Rp309.900

    NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)
    Deskripsi:
    GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS_x000D_- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates_x000D_- Excellent balance and dimensional accuracy time after time_x000D_- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications_x000D_- Ideal for use across a broad variety of tool steels
  3. BOSCH Mata Gerinda Potong Keramik Best
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

  4. DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp129.900

    DMX Diamond Wheel (Mata Gerinda Potong Keramik)
    Deskripsi:
    Pisau potong Marble dan Granit
  5. DEWALT Mata Potong Keramik Continous Diamond
    Mulai

    Rp60.900

    DEWALT Mata Potong Keramik Continous Diamond
    atribut:
    • Diameter Size (inch): 105
    • Segment Height: 1.7
    • Arbor in Blade: 20
    • Installed Adapter: 16
  6. DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)
    Mulai

    Rp1.399.900

    DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)
    Deskripsi:
    Metal-cutting diamond saw blades have a diamond-embedded rim that provides a sharp, hard edge for cutting hard metal alloys.
    atribut:
    • Diamond Knockout: No
    • Arbor Shape: Round
    • Cutting Type: Dry
    • Rim Type: Segmented
    • UNSPSC: 27112802
  7. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.599.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
  8. monotaro Diamond Cutter Turbo (Mata Gerinda Potong Keramik)
    Mulai

    Rp79.900

    monotaro Diamond Cutter Turbo (Mata Gerinda Potong Keramik)
    Deskripsi:
    Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. It is a turbo type in which the cutting edge is finished neatly, the cutting edge is joined seamlessly. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
    • Type: turbo
    • Specification: Both dry and humid
    • Diamond Layer Width(mm): 8
  9. NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp209.900

    NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  10. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  11. Makita Diamond Saw Blades (Mata Gerinda Potong Keramik)
    Mulai

    Rp389.900

    Makita Diamond Saw Blades (Mata Gerinda Potong Keramik)
    Deskripsi:
    Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
    atribut:
    • UNSPSC: 27112802
    • Blade Material: Diamond
    • Arbor Shape: Round
    • Cutting Type: Wet/Dry
  12. NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Mulai

    Rp219.900

    NORTON Grinding Wheel Straight T1-A White #60 (Batu Gerinda)
    Deskripsi:
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 >4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
    atribut:
    • Abrasive Wheel Type: T1
    • Gritty: 60
    • Material: Aluminium Oxide
    • Color: White
  13. monotaro Glass Suction Lifter Double Type (Kop Kaca)
    Mulai

    Rp769.900

    monotaro Glass Suction Lifter Double Type (Kop Kaca)
    Deskripsi:
    Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Suction protective cover
    • Material: Aluminium Alloy (Nickel Plating)
    • Overall Length (mm): about 360
    • Handle Diameter (phi mm): 35.8
    • Effective Length (mm): (Handle) 127.8
    • Adsorption Surface Dimensions (phi mm): 123x2 surface
    • Maximum Adsorption Capacity (kg): Verticle: 80(2 surface) Parallel: 60(2 surface)
    • Material (rubber): NBR
    • Package Weight (g): 1060
  14. Husqvarna Walk-Behind Concrete Saw
    Mulai

    Rp109.999.900

    Husqvarna Walk-Behind Concrete Saw
    Deskripsi:
    Walk-behind concrete saws with a 4-cycle gasoline engine are used to cut trenches and inlay and stress lines in concrete. Gas-powered concrete saws are slightly more fuel efficient and run cleaner than diesel-powered saws. They are used outdoors where fumes won't build up.
    atribut:
    • Power Source: Gas Powered
    • Item: Walk-Behind Concrete Saw
  15. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  16. Reaim Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp3.899.900

    Reaim Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Cable Length (m): 1.35
    • Flow Rate (L/minute): 35
    • Power (W): 1200
    • Pressure (bar): 800
    • Voltage (V): 220
Daftar Harga diamond cutting blades Terbaru October 2026
MILWAUKEE Diamond Segmented Cutting Blade (Mata Gerinda Potong Keramik)Rp1.799.900
NORTON Tool Grinding Wheel Straight Cup T6 (Batu Gerinda Mangkok)Rp309.900
BOSCH Mata Gerinda Potong Keramik BestRp76.900
DMX Diamond Wheel (Mata Gerinda Potong Keramik)Rp129.900
DEWALT Mata Potong Keramik Continous DiamondRp60.900
DEWALT Diamond Saw Blade (Mata Gerinda Potong Keramik)Rp1.399.900
Minimo Diamond Cutting Discs (Mata Gerinda Mini)Rp1.599.900
monotaro Diamond Cutter Turbo (Mata Gerinda Potong Keramik)Rp79.900
UNIKA Diamond Wheel Cut Asphalt and Concrete (Mata Gerinda Potong Keramik)Rp149.900
NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)