monotaro Glass Suction Lifter Double Type (Kop Kaca)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp769.900
Spesifikasi
AccessoriesSuction protective cover
MaterialAluminium Alloy (Nickel Plating)
Overall Length (mm)about 360
Handle Diameter (phi mm)35.8
Effective Length (mm)(Handle) 127.8
Adsorption Surface Dimensions (phi mm)123x2 surface
Maximum Adsorption Capacity (kg)Verticle: 80(2 surface) Parallel: 60(2 surface)
Material (rubber)NBR
Package Weight (g)1060

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shipment and installation of items which have no handles like refrigerator, package air-conditioner, furniture , glass etc.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
It does not adhere to curved surface and uneven surfaces. Since it is a hand tool, do not use it attached to a crane or lift. Make sure to inspect it before use and check whether the sucker is having scratches or oil. (If having scratches, do not use, if

Ulasan Produk

Tidak ada ulasan