Beli dial thickness gage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Thickness Gage (Alat ukur ketebalan)Deskripsi:The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.atribut:
- Battery Life: Approx. 20,000 hours under normal use
- Display: LCD
- Insize Digital Thickness Gage (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- Mitutoyo Kaliper Digital (Jangka Sorong Digital)Deskripsi:The highly versatile Mitutoyo ABSOLUTE Digimatic internal tube thickness gage is designed to accurately measure the inside diameters of tubes. This tube thickness gage is ideal for measuring other inside dimensions such as hole diameters, groove depths and thicknesses, and other hard-to-reach dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
- Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Mitutoyo 547 Series Depth Gauge (Digimatic Type) (Alat Ukur Ketebalan)atribut:
- Extension rod: 5 (10, 20, 30, 30, 100mm)
- Measuring Range (mm) : 0 to 200
- Power Supply: SR44 (button-Shaped silver oxide battery) 1 piece
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- Insize Digital Thickness Gauge 2871 Series (Alat ukur ketebalan)atribut:
- Accuracy (inch): +/-0.0008
- Actuation Type: Lever
- Anvil Diameter (inch): 0.394
- Anvil Shape: Flat
- Battery Size: CR2032
- Compatible Wireless Transmitter: Mfr. No. 7306-40
- Construction: Ceramic
- Contact Material: Ceramic
- Data Output Type: Cable, Wireless with Transmitter
- Dimension Type: Inch/Metric
- Maximum Measurement (inch): 0.4
- Maximum Measurement (mm): 10
- Minimum Measurement (inch): 0.0005
- Minimum Measurement (mm): 0.01
- Operation Type: Digital
- Range (inch): 0 to 0.4, 0mm to 10mm
- Resolution: 0.0005inch, 0.01mm
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- Non Brand Thickness Gauge (Alat ukur ketebalan)Deskripsi:Digital Thickness Gauge 0-12.7mm alat ukur ketebalan Kawat Kertas PlatThickness gauge adalah alat untuk mengukur ketebalan benda. Sangat cocok untuk mengkur ketebalan kertas, kardus, plastik, kulit, logam, dan ketebalan pelat-pelat lain. Terbuat dari stainless steel anti karat.atribut:
- Resolution (mm): 0.01
- monotaro Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- TECLOCK Thickness Gauge (Alat ukur ketebalan)Deskripsi:TECLOCK Dial Thickness Gauge withatribut:
- Graduation (mm): 0.01
- TECLOCK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:-Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
- Mitutoyo Digimatic Thickness Gauge Input Tool Direct Set (Alat ukur ketebalan)Deskripsi:The thickness of small parts, paper, felt, etc. can be measured quickly with a single touch. Both the contact point and the anvil are made of ceramic, so there is no need to worry about rust. The dial gauge has an outer frame and a top plate that are molded as one piece, so there is no need to worry about water or oil getting in from the front.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Kaliper Pengukur Dial Eksternal (Jangka Sorong Dial Luar)Deskripsi:- Carbibde measuring tipsatribut:
- Graduation (mm): 0.01
- Accuracy (mm): ±0.04
Daftar Harga dial thickness gage Terbaru October 2026
| Mitutoyo Thickness Gage (Alat ukur ketebalan) | Rp3.899.900 |
| Insize Digital Thickness Gage (Alat ukur ketebalan) | Rp1.599.900 |
| Mitutoyo Kaliper Digital (Jangka Sorong Digital) | Rp12.999.900 |
| Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan) | Rp5.399.900 |
| Mitutoyo Thickness Gauge (Alat ukur ketebalan) | Rp2.799.900 |
| Mitutoyo Digimatic Thickness Gauge (Gauge Bore Dial) | Rp5.499.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan) | Rp1.199.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| Mitutoyo 547 Series Depth Gauge (Digimatic Type) (Alat Ukur Ketebalan) | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0kP106106020-2.jpg)
/oxP102120897-6.jpg)
/7tP106110281-2.jpg)
/2lP109329093-1.jpg)
/i1P110036649-1.jpg)
/chP103607449-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/ajP103607379-5.jpg)
/P102944790-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/13P103624039-1.jpg)
/8jP105273307-3.jpg)
/qcP105874948-2.jpg)

/r6P108421978-1.jpg)
/29P102248081-8.jpg)
/P101002268-1.jpg)
/puP102735930-4.jpg)
/68P112275224-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/k2P106622722-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)