Beli dial caliper niigata seiki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Niigata Seiki (SK) Dial Caliper Gauge (Inside)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- TECLOCK Internal Jangka Sorong Analogatribut:
- Graduation: 0.01 mm
- Indicator Range: 2 mm
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- Niigata Seiki (SK) Inside Dial Caliper Gaugeatribut:
- Body Material: Steel
- TECLOCK One Revolution Internal Dial Caliper Gaugeatribut:
- Graduation: 0.01 mm
- Movement Range: 1.4 mm
- TECLOCK Internal Jangka Sorong AnalogDeskripsi:These gauges are designed for use in measuring deep internal diameter of bores of castings etc, and for internal reading in fabrications. Clearance has been provided for use in recessed bores. The convenient retraction lever allows one-hand operation.atribut:
- Material: Probe Carbide
- TECLOCK External Dial Caliper Gaugeatribut:
- Graduation: 0.1mm
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Jangka Sorong Dialatribut:
- One rotation of the pointer (mm): Two
- Scale Interval (mm): 0.02
- Instrument Difference (mm): +/- 0.03
- Depth Bar: Yes
- Measuring Range (mm) : 0-150
Daftar Harga dial caliper niigata seiki Terbaru March 2026
| Niigata Seiki (SK) Dial Caliper | Rp1.299.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) | Rp2.899.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp7.499.900 |
| Mitutoyo Dial Caliper Metric Type | Rp1.199.900 |
| KRISBOW Jangka Sorong Analog | Rp589.900 |
| Niigata Seiki (SK) Inside Dial Caliper Gauge | Rp3.699.900 |
| TECLOCK One Revolution Internal Dial Caliper Gauge | Rp8.399.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp12.999.900 |
| TECLOCK External Dial Caliper Gauge | Rp10.999.900 |
| MAXPOWER L Wrench | Rp60.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Dial%20Caliper/P102224663-1.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)/P102224823-1.jpg)



%20Inside%20Dial%20Caliper%20Gauge/P102271380-1.jpg)




/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)