Beli dial caliper measurements di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Jangka Sorong Analog (Dial Vernier Caliper)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Jangka Sorong Analog (Dial Vernier Caliper)
    atribut:
    • Dimensions (mm): 250x95x30
    • Range/Reading (mm): 150 /0.02
  2. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  3. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  4. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp479.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  5. TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

  6. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  7. Insize Dial Caliper (Jangka Sorong Analog)
    Mulai

    Rp999.900

    Insize Dial Caliper (Jangka Sorong Analog)
    Deskripsi:
    Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  10. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  11. Niigata Seiki (SK) Dial Caliper
    42%
    Mulai

    Rp1.399.900

    Niigata Seiki (SK) Dial Caliper
    Deskripsi:
    Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Depth Bar: Yes
    • Minimum Display (mm): 0.02
  12. monotaro Dial Caliper
    Mulai

    Rp1.099.900

    monotaro Dial Caliper
    atribut:
    • Dimensions (mm): Depth bar (5 x t2)
    • Minimum display amount (mm): 0.01
    • Dimension A (mm): 40
    • Dimensions d (mm): 16
    • Instrument Difference (mm): +/- 0.03
    • One rotation of the pointer (mm): 1
  13. Mitutoyo Jangka Sorong Dial
    Mulai

    Rp3.499.900

    Mitutoyo Jangka Sorong Dial
    atribut:
    • One rotation of the pointer (mm): Two
    • Scale Interval (mm): 0.02
    • Instrument Difference (mm): +/- 0.03
    • Depth Bar: Yes
    • Measuring Range (mm) : 0-150
  14. Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)
    Mulai

    Rp3.099.900

    Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)
    Deskripsi:
    Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.
    atribut:
    • Material: Body: Steel
  15. TECLOCK Internal Jangka Sorong Analog
    Mulai

    Rp7.499.900

    TECLOCK Internal Jangka Sorong Analog
    atribut:
    • Graduation: 0.01 mm
    • Indicator Range: 2 mm
Daftar Harga dial caliper measurements Terbaru October 2026
KRISBOW Jangka Sorong Analog (Dial Vernier Caliper)Rp649.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
monotaro Digital Caliper (Jangka Sorong)Rp559.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp479.900
TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)Rp10.999.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Insize Dial Caliper (Jangka Sorong Analog)Rp999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)