Beli dial bore gauge mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial Bore GaugeDeskripsi:The Mitutoyo bore gage delivers a wide range of bore measurement capabilities for high accuracy. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Mitutoyo Dial Bore Gauges MetricDeskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Mitutoyo Dial Bore Gauges InchDeskripsi:The Mitutoyo standard type bore gage is available in measuring ranges from .7″-6″ to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves the slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.atribut:
- Technology: Mechanical
- Units: Inch
- Stem Diameter (inch): 3/8
- Contact point: Carbide Tipped
- Mitutoyo Digital Bore GaugeDeskripsi:Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.atribut:
- UNSPSC: 41113901
- Dimension Type: Inch
- Includes Case: Yes
- Includes Indicator: Yes
- Requires Indicator: Yes
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Oxford Precision Analog Dial Bore GaugeDeskripsi:The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.atribut:
- Graduation (mm): 0.01
- Accuracy (mm): 0.01
- Dial Diameter (mm): 57
- System of Measurement: Metric
- Type: Dial Bore gauge
- Mitutoyo Dial Bore Gauges Metric for Small HolesDeskripsi:The Mitutoyo direct measuring bore gage for small holes is available in two different ranges (metric and inch) to measure inside bore diameters with accuracy to +/-0.005mm. The bore gage comes with nine interchangeable anvils to measure several different bore diameters with the same gage. A two-point contact system detects geometry anomalies such as ovalness and taper.
- Mitutoyo Rod For Bore GageDeskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.atribut:
- Range (mm): 50-150
- Number of Anvils: 11(50mm sub-anvil)
- Technology: Mechanical
- Units: Metric
- Contact point: Carbide Tipped
- Mitutoyo Part Number: CGF-150X
- Number of Spacers: 4
- Stem Diameter (mm): 8
- With Dial Gage Protective Cover (21DZA000): No
- Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadDeskripsi:Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.atribut:
- Digital/Analog: Analog
- Insize Analog Dial Bore GaugeDeskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- Mitutoyo Dial Bore Gauges Metric for Very Small HolesDeskripsi:The Mitutoyo extra small hole bore gage features a split-ball design with stainless steel contact points to measure a hole’s inside diameter and identify out-of-roundness issues with an accuracy to +/-4µ. These bore gages come in various measuring ranges from 0.95mm – 18mm.atribut:
- Number of Needles: 1
- Technology: Mechanical
- Units: Metric
- Stem Diameter (mm): 8
- With Dial Gage Protective Cover (21DZA000): No
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- Mitutoyo Bore Gage HeadDeskripsi:The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities for high accuracy at 2µm. Interchangeable anvils made of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.atribut:
- Range (mm): 400-600
- Graduation (mm): 0.01
- Dial Gage: 2046AB
- Mic Head Travel (mm): 50
- Max. Guide Force (N): 20
- Maximum Measuring Force (N): 6
- Mitutoyo Bore Gauge HeadDeskripsi:The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities at high accuracy to .00008”. Interchangeable anvils constructed of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.atribut:
- Accuracy (µm): 2
- Repeatability (µm): 0.5
- Type: Metric
Daftar Harga dial bore gauge mitutoyo Terbaru March 2026
| Mitutoyo Bore Gauge | Rp4.699.900 |
| Mitutoyo Analog Dial Bore Gauge | Rp4.599.900 |
| Mitutoyo Bore Gage | Rp3.299.900 |
| Mitutoyo Dial Bore Gauges Metric | Rp2.099.900 |
| Mitutoyo Dial Bore Gauges Inch | Rp5.099.900 |
| Mitutoyo Digital Bore Gauge | Rp5.399.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp569.900 |
| Mitutoyo Small Bore Cylinder Gauge | Rp17.999.900 |
| monotaro Standard Cylinder Gauge Set With Dial Gauge | Rp1.499.900 |
| Mitutoyo Extension Rod for Cylinder Gauge | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)



/P102944844-1.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/Mitutoyo%202-Point%20Inside%20Measuring%20Instrument%20Bore%20Gauge%20with%20Micrometer%20Head/n7P112527835-1.jpg)
/Insize%20Analog%20Dial%20Bore%20Gauge/kgP102120736-2.jpg)