Mitutoyo Bore Gage Head (Pengukur Diameter Dalam)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Range (mm)400-600
Graduation (mm)0.01
Dial Gage2046AB
Mic Head Travel (mm)50
Max. Guide Force (N)20
Maximum Measuring Force (N)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo bore gage with micrometer head delivers a wide range of bore measurement capabilities for high accuracy at 2µm. Interchangeable anvils made of alloy steel attach to the micrometer head for accurate dimensional setting. The anvils feature a carbide-tipped ball for better measurement reliability and longevity.
Feature
Includes a Mitutoyo Dial Indicator
Available in Metric models
Metric models have a graduation option of 0.01mm and 0.001mm
Optional extension rods are available to measure deeper bores and holes
Large, newly designed hollow grips are easier to hold and reduce heat transfer from the operator for better accuracy
Models with dial indicators are fully protected by a rugged cover
Gage stem diameter is 8mm
Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
Includes various anvils and spacers depending on size of gage ordered
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan