Beli diagonal cutting nippers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy-Pro Pro-Torq Pliers Set (Set Perkakas)Deskripsi:Manufactured from specially selected steels, these sets of comfort grip pliers are the cost effective way of ensuring you always have the right size pliers to hand for a range of applications. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort and prevents slippageManufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Available as a set of 3 or 4 pliers.Features and Benefits- Dual material grip allows the user to eaily deliver maximum force with little effort- With a polypropylene core to bolster strenght and durability- Soft thermoplastic outer gives the product a non-slip comfort grip- Available as a set of 3 or 4 pieces to allow you to select the product that is right for your needsTypical Applications- Automotive- Production Line- Warehousing- Electrical- Plumbing- Construction- DIYatribut:
- Type: Pliers Set
- Jaw Material: Chrome Vanadium Steel
- Handle Material: Polypropylene
- Finish/Coating: Nickel-plated
- Insulated: No
- Jaw Style: Serrated
- Special Features: Slip Guard Protection
- Kennedy Pro-Torq Pliers (Set Perkakas)atribut:
- Options: 1/3 Width
- Product Type: Pro-Torq Comfort Grip Plier Set
- Set Contents: Combination Pliers 200mm
- TEKIRO Eva Pliers (Tang Set EVA Tray)Deskripsi:EVA TANG SET adalah set yang dicancang khusus untuk membatu kebutuhan pertukangan dan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah EVA (tempat khusus) agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Material : EVA, Chrome Vanadium, dllTekiro Tang Set 4 Pcs EVA terdiri dari :Tang Kominasi 7"Tang Potong 6"Tang Lancip 6"Tang Slip Joint 6"Tang Set ini beralaskan EVA yang tebuat dari gabus solid yang membuat tools anda akan selalu rapih dan selalu terlindungi apabila terjatuh. EVA juga cocok sekali bila ditaruh di dalam Tool Box anda.atribut:
- Material: Eva, Chrome Vanadium
- PROTO Retaining Ring Plier Set (Set Perkakas)Deskripsi:These sets include multiple pairs of convertible retaining-ring pliers in different lengths and tip sizes. Convertible retaining-ring pliers switch their jaw motion or orientation to accommodate internal snap rings for bores and external snap rings for shafts. They eliminate the need for separate pairs of internal and external pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when squeezing together or pulling apart the ends of the ring.atribut:
- Series: Proto
- Grip Style: Standard Cushion
- Plier Type: Retaining Ring Pliers
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas)Deskripsi:It is a convenient bargain set for work such as grasping, pinching, cutting, bending etc.atribut:
- Material: Carbon steel
- Overall Length (mm): Pliers: 160, Needle-nose pliers: 160, Nippers: 160
- Blade hardness: 55HRC
- Number of Tools, per Set: 3
- Cutting Capacity (Φmm): Pliers: Iron wire 1.5/Copper wire 2.5, Needle-nose pliers: Iron wire 1.0/Copper wire 2.0, Nippers: Iron wire 1.0/Copper wire 2.0
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- KNIPEX Assorted Plier Set (Tang Mini)Deskripsi:These sets include various precision pliers to perform electronics assembly and other detailed work with small parts and delicate components. Also known as mini pliers, precision pliers are small to allow fine control and fit into tight spaces.atribut:
- Insulated: No
- Kennedy Torx Key Pro-Torq Folding Hand Clip Set (Kunci L Bintang)atribut:
- Part Number: KEN6031680K
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- BAHCO Insulated Screwdriver (Obeng)Deskripsi:-1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
- MMC Step Ladder Grand Aurora A Type (Tangga Lipat)Deskripsi:-Bisa menahan beban dengan berat sampai 250kg-Bahan aluminium lebih tebal & daya tahan beban lebih kuatatribut:
- Rail Width (cm): 6
- Step Width (cm): 5.5
- Material Thickness (mm): 2
- Material: Aluminium
- Maximum Loading Capacity (kg): 250
- TEKIRO Locking Pliers (Tang Buaya)Deskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- Kennedy Light Duty Cable CuttersDeskripsi:For cutting copper cable, plastic pipe, wooden dowels, rope cord and similar materials up to 10mm diameter. Precision ground and hardened stainless steel blades - 50-54HRC. Lightweight polypropylene handles with spring loaded action, easy reach thumb catch convenient for right and left hand users. Overall length: 165mm (6 1/2 Inch). Cutting capacity: 10mm (3/8 Inch).atribut:
- Overall Length: 6-1/2mm
- Cutting Capacity: 10mm
- Part Number: KEN5585640K
- Size: 165mm/6 1/2inch
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
- Deli Pliers Set (Tang Set)Deskripsi:- 8" Cutting Pliers- 6" Long-nosed Pliers- 6" Diagonal Pliersatribut:
- Color: Black and Yellow
- Package Type: Double Blister
- Main Material: Crv + PVC
Daftar Harga diagonal cutting nippers Terbaru October 2026
| Kennedy-Pro Pro-Torq Pliers Set (Set Perkakas) | Rp1.299.900 |
| Kennedy Pro-Torq Pliers (Set Perkakas) | Rp2.099.900 |
| TEKIRO Eva Pliers (Tang Set EVA Tray) | Rp369.900 |
| TEKIRO Pliers Set (Tang Set Otomotif) | Rp389.900 |
| PROTO Retaining Ring Plier Set (Set Perkakas) | Rp1.299.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas) | Rp159.900 |
| TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring) | Rp48.900 |
| Toptul Pliers Set | Rp769.900 |
| TEKIRO Diagonal Cutting Pliers (Tang Potong) | Rp36.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/86P106307294-3.jpg)
/pgP101005916-16.jpg)
/idP103683661-2.jpg)
/i4P106851652-2.jpg)
/7pP107297277-1.jpg)
/3uP103684138-3.jpg)
%20(Set%20Tang%20Perkakas)/9vP101571355-7.jpg)
/a4P101000364-8.jpg)

/a0P101000360-7.jpg)
/psP109690928-6.jpg)
/pjP101005919-4.jpg)
/9yP101000358-7.jpg)
/P102619155-1.jpg)
/i1P110029649-1.jpg)
/a1P101000361-8.jpg)
/qqP101003962-2.jpg)

/9zP101000359-4.jpg)
/j3P108598687-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)