Beli dewalt xr impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- DEWALT Table Sawatribut:
- Miter Angle: 450 L and R
- Bevel Angle: 0 to 450 L
- Blade Size (mm): 254
- Max. Cut Depth 90O Bevel (mm): 76.2
- Input Power (W): 1800
- Max. Cut Depth 45O Bevel (mm): 63.5
- Max. Dado Blade Diameter (mm): 152.4
- Max. Dado Cut Width (mm): 12.7
- No Load Speed (rpm): 5000
- TRUSCO Retaining Ring Pack for Shafts,Stainless SteelDeskripsi:Lug (hole for pliers) is attached, it is easy to detach.atribut:
- Specification: For shaft
- Finishing Material: Stainless steel (SUS304CSP)
- KRISBOW Cordless Impact Wrench (Bor Listrik)atribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- DEWALT Gerinda Tangan Besar dengan Gagangatribut:
- Power Input: 2400 watt
- Max.Disc Diameter: 180 mm
- Spindle Thread: M14
- Switch Type: trigger
- No Load Speed (rpm): 8500
- Power (W): 2400
- BEiTER Cordless Drillatribut:
- Color: Black-Grey
- Charger Voltage (V): 100-240 / 50Hz
- Battery Included: Yes
Daftar Harga dewalt xr impact wrench Terbaru March 2026
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Cordless Impact Driver XR Compact | Rp3.699.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
| DEWALT Cordless Impact Driver Brushless | Rp3.499.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| DEWALT Gerinda Tangan Kecil | Rp809.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/lsP101005784-2.jpg)



/mbP103636803-2.jpg)