Beli dewalt impact wrench listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  2. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  3. DEWALT Cordless Impact Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench
    atribut:
    • Bit Holder Size (inch): 1/2
    • Anvil Type: Detent Pin
    • Battery Voltage (V): 20
  4. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
  5. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. Makita Cordless Impact Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  7. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. Wipro Air Impact Wrench (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  9. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  10. DEWALT Cordless Drill Driver XR Compact
    Mulai

    Rp4.199.900

    DEWALT Cordless Drill Driver XR Compact
    atribut:
    • Battery: XR Li-Ion, 18 V 1.3 Ah
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1.5-13
    • Chuck Size: 1/2inch
    • Clutch: 16 setting
    • Maximum Torque (N m): 42 (hard), 24 (soft)
    • No Load Speed (rpm): 0-450/ 1500 r.p.m
    • Transmision: 2 speed settings, variable speed and reverse switch for maximum control
  11. BEiTER Cordless Drill
    Mulai

    Rp1.699.900

    BEiTER Cordless Drill
    atribut:
    • Color: Black-Grey
    • Charger Voltage (V): 100-240 / 50Hz
    • Battery Included: Yes
  12. DEWALT Cordless Impact Driver Brushless
    Mulai

    Rp3.499.900

    DEWALT Cordless Impact Driver Brushless
    atribut:
    • Bit Holder Size (inch): 1/4
    • Impact Rate (ipm): 0-3200
    • LED Light: Yes
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2800
    • Power: 280 UWO
  13. KRISBOW Mesin Pembuka Baut Tanpa Kabel
    Mulai

    Rp1.899.900

    KRISBOW Mesin Pembuka Baut Tanpa Kabel
    atribut:
    • Impact Rate (ipm): 0-3300
    • Battery Capacity (mAh): 2000
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-2200
    • Square Drive / Anvil Size (inch): 1/2
  14. DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit
    Mulai

    Rp9.999.900

    DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit
    Deskripsi:
    The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.
    atribut:
    • Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
    • Power Tool Type: Cordless
    • Impact Energy: 2.1 joules
    • Optimal Concrete Drilling: 5/32 - 1/2 inch
    • Blows per minute: 0-4,500 b.p.m
    • No. Load Speed: 0-1.200 r.p.m
  15. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
    • Power Source: 6xAA size batteries or Optional AC/DC 9volt/100mA adapter
  16. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. DEWALT Gerinda Tangan Kecil
    Mulai

    Rp809.900

    DEWALT Gerinda Tangan Kecil
    atribut:
    • Spindle Lock: Yes
Daftar Harga dewalt impact wrench listrik Terbaru January 2026
Makita Mesin Bor Pembuka BautRp5.499.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT Cordless Impact WrenchRp4.599.900
DEWALT Cordless Impact Driver XR CompactRp3.699.900
BOSCH Cordless Drill DriverRp1.299.900
Makita Cordless Impact DriverRp1.899.900
DEWALT Mesin Pembuka BautRp2.899.900
Makita Cordless Hammer Drill DriverRp2.999.900
Wipro Air Impact Wrench (Mesin Pembuka Baut)Rp469.900
DEWALT Compound Miter SawRp9.999.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)