Beli desoldering tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN Desoldering StationDeskripsi:-The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 170W
- Programmable Temperature: 360 to 480°C
- Heater: Ceramic heater
- goot Desoldering StationsDeskripsi:-Suction capacity increased by 4 times(compared to our company's products)for using an open valve function.-Temperature can be set freely.-Lowering of temperature is reduced while working.-Easy to remove cartridge and change filters.-Station main body-Cleaning pin TP-100/200CP1.3-Trowel stand ST-76atribut:
- Power: AC100V
- Electricity consumption: 110W
- Programmable Temperature: 250 to 450°C
- Main Body Dimension W x D x H: 95x256x205 (mm)
- Standard Equipment Nozzle: TP-100N-S5
- Vacuum Generation Method: Diaphragm method
- Heater: Ceramic heater with built-in sensor
- HAKKO Fume ExtractionDeskripsi:
- Pro'sKit Desoldering PumpDeskripsi:* High suction* Double O-ring design* Built-in tip
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- KRISBOW Pompa Penyedot Timah (Penyedot Timah)atribut:
- Applications: Sucking Melted Wire
- ABB TL Line Twilight SwitchesDeskripsi:TL1 POLE Twilight switchTL1 POLE Twiligt switches for pole mountingatribut:
- Connecting Capacity (mm²): Solid 6
- Cable Length (m): 100
- Color: White
- Illuminance (Lx): 2-200
- Lamp Color: Red-Green
- Lamp Type: LED
- Maximum Switching Power (W): 1000, 300, 300, 100
- Meter Type: Analog
- Number of Batteries: 0
- Power Supply (V): 110230 AC
- Rated Frequency (Hz): 50-60
- SUNHAYATO Desoldering GunsDeskripsi:-Easy to clean iron tip. Simple soldering is also possible.-Can be operated with one hand. Reliable desoldering is possible. -Solder in the through hole can be cleanly removed. -Wire for cleaning tip x 1, T-31 type tip(installed on main body).atribut:
- Electricity consumption: 45W
- Maximum Temperature: 400°C
- Nozzle Tip Part Diameter: 1.5mm
- Power: AC100V
- Power Cord Length: 1.45m
- goot Desoldering GunsDeskripsi:-Desolder pump with powerful pump having the arrival degree of vacuum of -0.08MPa(-600mmHg).-Motor, pump and temperature control circuit are built inside the grip part.-Desolder pump-Storage case, replacement plug(3-pole → 2-pole), cleaning pin, filteratribut:
- Power: AC100V
- Electricity consumption: 65W
- Programmable Temperature: 250 to 450°C
- Motor Power Consumption: 25W
- Arrival Degree of Vacuum: -80kPa (-600mmHg) representative value
- Insulation Resistance (500V DC): 100MΩ or more
- Standard Equipment Nozzle: TP-100N-10
- Vacuum Generation Method: diaphragm method
- Width x Depth x Height: 225x40x170mm
- Pro'sKit LCD Desoldering StationDeskripsi:Achieve quick and secure desoldering with vacuum function, only takes a few seconds removing solder even on a double-sided board.atribut:
- Input Voltage (V): 220-240
- Temperature (°C): 160-480
- Control System: Microprocessor
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- goot Tip CleanerDeskripsi:-Iron tip cleaner not requiring water.-Lowering of the iron tip temperature is less when cleaning the iron tip.-Non-flux type.-Anti-static product (heat-resistant silicone rubber).-With 1 replacement cleaner (brass)
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- C-Mart Desoldering Pumpatribut:
- Size (inch): 8
- KING TONY Desoldering PumpDeskripsi:Easy one-hand operation for fast, efficient desolderingABS Body,Teflon nozzleatribut:
- Overall Length (mm): 195
Daftar Harga desoldering tool Terbaru October 2026
| HAKKO Desoldering Tool | Rp1.299.900 |
| HAKKO Desolding Guns | Rp349.900 |
| HOZAN Desoldering Station | Rp21.999.900 |
| goot Desoldering Stations | Rp11.999.900 |
| HAKKO Fume Extraction | Rp1.199.900 |
| Pro'sKit Desoldering Pump | Rp47.900 |
| HAKKO Sppon Desoldering Tool | Rp389.900 |
| KRISBOW Pompa Penyedot Timah (Penyedot Timah) | Rp48.900 |
| ABB TL Line Twilight Switches | Rp719.900 |
| SUNHAYATO Desoldering Guns | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































/0oP103637024-3.jpg)





/3iP102642126-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)