Beli derek katrol di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  3. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  4. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  5. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp5.799.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  8. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    59%
    Mulai

    Rp4.899.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  9. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  10. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
Daftar Harga derek katrol Terbaru October 2026
Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)Rp879.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp5.799.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait